TP683 - [10] 2G 2.5IN~DP Masonry

Eaton

  • $38.23 (Each)
  • $38.23 (Each)

  • $382.35 (Per 10)

  • $3,823.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP683
Manufacturer
Eaton
Manufacturer's Part Number
TP683
Description
[10] 2G 2.5IN~DP Masonry
Eaton Crouse-Hinds Series Masonry Box, (4) 1/2", (4) 3/4", 2-1/2", (2) 1/2", (2) 3/4", Steel, Two-Gang, (2) 1/2", (2) 3/4", 31.0 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106831 / 00786189106831
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.23 (Each)
Carton
$38.23 (Each)
Standard Packaging
$382.35 (Per 10)
Resources
Images
 
 
TP683 - Small Image
 
TP683 - Large Image
Attachments
 
 
TP683 - Specification Sheet
Tech Bulletins
 
 
TP683 - Tech Bulletin
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
2-1/2
Height
3-3/4
Width
3-3/4
Descriptions
Product Type
2 G Mason Box 2 1/2 DP 1/2 and 3/4 Ko
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Description
[10] 2G 2.5IN~DP MASONRY
extra long description
THEP TP683 2 G MASON BOX 2 1/2 DP 1
Long Description
Eaton Crouse-Hinds series Masonry Box, (4) 1/2", (4) 3/4", 2-1/2", (2) 1/2", (2) 3/4", Steel, Two-gang, (2) 1/2", (2) 3/4", 31.0 cubic inch capacity
Special Features
Weight 103 Lb per 100
Construction
Welded
Additional Information
dimensions
3.7500 IN X 3.7500 IN X 3.7500 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP683
GTIN
00786189106831
UPC
786189106831
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP683.
Jump To:

Cross Referenced

These items are similar to TP683 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M2250 Appleton Electric 00687855492756
TP683 Eaton Crouse-Hinds 00786189106831
691 Raco 00050169006917
2-MBS Thomas & Betts 00781720005017
M2250 O-Z Gedney n/a
GW225 Thomas & Betts n/a

* All prices subject to change.