TP678 - 2-3/4D G SWBX W/Ers&3/4 Ko

Eaton

  • $9.04 (Each)
  • $9.04 (Each)

  • $452.18 (Per 50)

  • $904.36 (Per 100)

In-Stock: 21 available locally (Lubbock, TX) (change location)
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
TP678
Manufacturer
Eaton
Manufacturer's Part Number
TP678
Description
2-3/4D G SWBX W/Ers&3/4 Ko
Steel Switch Box, Ivory, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 61 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106787 / 00786189106787
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.04 (Each)
Carton
$9.04 (Each)
Standard Packaging
$452.18 (Per 50)
Stock Availability
Lubbock
21 (Check another store)
All Stores
1,891
Resources
Images
 
 
TP678 - Small Image
 
TP678 - Large Image
Attachments
 
 
TP678 - Specification Sheet
Tech Bulletins
 
 
TP678 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-3/4 in
Depth
2-3/4
Descriptions
Description
2-3/4D G SWBX W/ERS&3/4 KO
Product Type
Steel Switch Box
Long Description
Steel Switch Box, Ivory, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side);3/4 in (End) Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-3/4 in Height, 61 lb/100
Short Description
Steel Switch Box, 14 cu. in, Ivory, 1 Gang, Ear Mount, 3/4" KO
Special Features
Made of Steel
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP678 2 3/4 DP COND SW BOX EAR
Construction
Welded
Additional Information
Cable Entry Type
Knockout
Knockout Size
1/2 in (Bottom);3/4 in (Side);3/4 in (End)
Number of Knockouts
5
Mounting Type
Ear Mount
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
package quantity
50 PK
Knockouts
true
dimensions
2.0000 IN X 2.7500 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP678
GTIN
00786189106787
UPC
786189106787
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight
61 lb/100
Weight per each
0.61
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Conduit
standard
UL
Mounting
(1) Screw Ear
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP678.
Jump To:

Similar Items

Similar items are close alternatives to TP678, though they may not be 100% alike.

Switch Box, Pre-Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knoc...
  • Our Part #: CW3425
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CW3/4-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($246.02) ·
CW3425 - Abb Installation Products, Inc

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP678 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP678 Eaton Crouse-Hinds 00786189106787
335 O-Z Gedney 00687855761807
565 Raco 00050169005651
CW3425 Thomas & Betts 00785991105353
G602-3/4 Garvin Industries n/a
CW3/4 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat