TP620 - [25]~ 4INX2IN Deep

Eaton

  • $45.08 (Each)
  • $45.08 (Each)

  • $1,127.00 (Per 25)

  • $4,507.99 (Per 100)

Available from manufacturer.
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
TP620
Manufacturer
Eaton
Manufacturer's Part Number
TP620
Description
[25]~ 4INX2IN Deep
Eaton Crouse-Hinds Series Octagon Concrete Box, 4", 2", Steel, 1/2" and 3/4" Single Row, 23.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106206 / 00786189106206
Weight per unit
0.582 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.08 (Each)
Carton
$45.08 (Each)
Standard Packaging
$1,127.00 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
TP620 - Tech Bulletin
Attachments
 
 
TP620 - Specification Sheet
Images
 
 
TP620 - Small Image
 
TP620 - Large Image
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
Steel
Material, Color, and Finish
Color
Unpainted
Descriptions
Construction
Welded
Description
[25]~ 4INX2IN DEEP
Extra Long Description
CRH TP620 4 OCT CONCR BOX 2 DP
Features
Crouse-Hinds series 4" steel octagon concrete boxes are used in poured deck applications that are common in high rises, apartments, condominiums and restaurants with outdoor dining areas. The boxes are installed on wooden or steel forms and concrete is poured. Upon removal of the forms, the box is flush with the concrete. Additionally, the TP643 within this concrete box family is fan rated. Because of the additional mounting support boss and locknuts, this new box is suitable for use with fans of up to
Long Description
Eaton Crouse-Hinds series Octagon Concrete Box, 4", 2", Steel, 1/2" and 3/4" single row, 23.0 cubic inch capacity
Product Type
4 Oct Concr Box 2 DP
Special Features
Weight 60 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 2.0000 IN
Knockouts
1/2" and 3/4" single row
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP620
GTIN
00786189106206
UPC
786189106206
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon concrete box
Packaging
Weight per each
0.582
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TP620.
Jump To:

Cross Referenced

These items are similar to TP620 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OCR-2 Appleton Electric n/a
0CR2 Appleton Electric n/a
OCR2 Appleton Electric 00687855640751
TP620 Eaton Crouse-Hinds 00786189106206
OCR-200 Garvin Industries 00785592408242
2CB Orbit Industries 00835243010802
0CR2 O-Z Gedney n/a
270 Raco 00783936010267
270RAC Raco 00050169002704
54531-1234 Thomas & Betts 00785991174052
900 Thomas & Betts n/a
54531-1/2-3/4 Thomas & Betts Conduit n/a
Z453-SP Unity Manufacturing 00091617106704

* All prices subject to change.

Begin Live Chat