TP604 - 2-1/8D Handy BX W/1/2 Ko

Eaton

  • $4.84 (Each)
  • $4.84 (Each)

  • $242.24 (Per 50)

  • $484.48 (Per 100)

In-Stock: 33 available locally (Nacogdoches, TX) ( change location)
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
TP604
Manufacturer
Eaton
Manufacturer's Part Number
TP604
Description
2-1/8D Handy BX W/1/2 Ko
Utility Box, Ivory, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 11 Knockout, Screw Mount, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 56 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106046 / 00786189106046
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.84 (Each)
Carton
$4.84 (Each)
Standard Packaging
$242.24 (Per 50)
Stock Availability
Nacogdoches
33 (Check another store)
All Stores
7,485
Resources
Images
 
 
TP604 - Small Image
 
TP604 - Large Image
Tech Bulletins
 
 
TP604 - Tech Bulletin
Attachments
 
 
TP604 - Specification Sheet
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
Steel
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
2-1/8 in
Length
4 in
Width
2-1/8 in
Descriptions
Construction
Drawn
Description
2-1/8D HANDY BX W/1/2 KO
Extra Long Description
CRH TP604 UTILITY BOX 2 1/8 D 1/2 K
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Long Description
Utility Box, Ivory, 14.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 11 Knockout, Screw Mount, 4 in Length, 2-1/8 in Width, 2-1/8 in Height, 56 lb/100
Product Type
Utility Box
Short Description
Utility Box, 14.5 cu. in, Ivory, 1 Gang w/ 3/4" KO
Special Features
Made of Steel
Additional Information
Cable Entry Type
Knockout
Dimensions
4.0000 IN X 2.1300 IN X 2.1300 IN
For Use With
Utility Box
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Knockouts
true
Mounting Type
Screw Mount
Number Of Knockouts
11
Package Quantity
50 PK
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP604
GTIN
00786189106046
UPC
786189106046
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
UTILITY BOX
Packaging
Weight
56 lb/100
Weight per each
0.56
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Utility Box
Capacity
14.5 cu.in
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,485

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
4 View Store
Lufkin
6 View Store
Nacogdoches
33 View Store
These alternate items can be purchased instead of TP604.
Jump To:

Similar Items

Similar items are close alternatives to TP604, though they may not be 100% alike.

Cross Referenced

These items are similar to TP604 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SSL12DR Appleton Electric 00687855501847
TP604 Eaton Crouse-Hinds 00786189106046
G19282 Garvin Industries 00785592282002
4SSL12 O-Z Gedney 00687855752850
670 Raco 00783936010304
670RAC Raco 00050169906705
5837112 Thomas & Betts 00785991179507
104W12 Thomas & Betts 00781720041794
10412 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat