TP600 - 1-7/8D Hndy Ext RNG W/1/2ko

Eaton

  • $6.83 (Each)
  • $6.83 (Each)

  • $341.26 (Per 50)

  • $682.53 (Per 100)

In-Stock: 48 available locally (Nacogdoches, TX) ( change location)
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
TP600
Manufacturer
Eaton
Manufacturer's Part Number
TP600
Description
1-7/8D Hndy Ext RNG W/1/2ko
Utility Box Extension Ring, Steel, 2-1/8 In Width, 1/2 In Knockout Size, 8 Knockouts, Box Mount, 0.42 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106008 / 00786189106008
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.83 (Each)
Carton
$6.83 (Each)
Standard Packaging
$341.26 (Per 50)
Stock Availability
Nacogdoches
48 (Check another store)
All Stores
3,819
Resources
Tech Bulletins
 
 
TP600 - Tech Bulletin
Images
 
 
TP600 - Small Image
 
TP600 - Large Image
 
TP600 - Large Image
Attachments
 
 
TP600 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-7/8
Height
4
Width
2-1/8 in
Descriptions
Construction
Drawn
Description
1-7/8D HNDY EXT RNG W/1/2KO
Extra Long Description
CRH TP600 UTIL BOX 1/2 EXTEN RING
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Long Description
Utility Box Extension Ring, Steel, 2-1/8 in Width, 1/2 in Knockout Size, 8 Knockouts, Box Mount, 0.42 lb/EA
Product Type
Utility Box Extension Ring
Short Description
Utility Box Extension Ring, Steel Mount
Special Features
Weight 41 per 100
Additional Information
Dimensions
4.0000 IN X 2.1300 IN X 1.8800 IN
For Use With
Utility Boxes
Knockout Size
1/2 in
Knockouts
(8) 1/2"
Made In USA
yes
Mounting Type
Box Mount
Number Of Knockouts
8
Package Quantity
50 PK;1 CT
Standards Met
UL MA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP600
GTIN
00786189106008
UPC
786189106008
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility extension ring
Packaging
Weight
0.42 lb/EA
Weight per each
0.42
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,819

Location search:
These alternate items can be purchased instead of TP600.
Jump To:

Similar Items

Similar items are close alternatives to TP600, though they may not be 100% alike.

Cross Referenced

These items are similar to TP600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4CSE12 Appleton Electric n/a
4SSLS12 Appleton Electric 00687855753109
TP600 Eaton Crouse-Hinds 00786189106008
TP588 Eaton Crouse-Hinds 00786189105889
G19281-E Garvin Industries n/a
4CSE12 O-Z Gedney 00687855627639
665 Raco 00050169006658
5936112 Thomas & Betts 00785991180206
103WEXT12 Thomas & Betts 00781720041787
102W12 Thomas & Betts 00781720041749
5835112 Thomas & Betts 00785991178005

* All prices subject to change.

Begin Live Chat