TP507 - 4SQ CVR (1)20A SNGL TRNLK RCPT

Eaton

  • $4.25 (Each)
  • $4.25 (Each)

  • $212.27 (Per 50)

  • $424.54 (Per 100)

In-Stock: 6 available locally (Pampa, TX) ( change location)
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
TP507
Manufacturer
Eaton
Manufacturer's Part Number
TP507
Description
4SQ CVR (1)20A SNGL TRNLK RCPT
Raised Box Cover, Steel, 37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105070 / 00786189105070
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.25 (Each)
Carton
$4.25 (Each)
Standard Packaging
$212.27 (Per 50)
Stock Availability
Pampa
6 (Check another store)
Amarillo
40
All Stores
7,431
Resources
Images
 
 
TP507 - Small Image
 
TP507 - Large Image
 
TP507 - Large Image
Attachments
 
 
TP507 - Specification Sheet
Tech Bulletins
 
 
TP507 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, 37 lb/EA
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Short Description
Raised Box Cover, Steel, 37 lb/EA
extra long description
THEP TP507 4 SQ BOX 1 20 AMP 1 SING
Description
4SQ CVR (1)20A SNGL TRNLK RCPT
Special Features
1-19/32 In Hole Diameter
Additional Information
for use with
One 20 A Single Receptacle
Standards Met
UL Listed;CSA Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP507
GTIN
00786189105070
UPC
786189105070
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
37 lb/EA
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,431

Location search:
These alternate items can be purchased instead of TP507.
Jump To:

Similar Items

Similar items are close alternatives to TP507, though they may not be 100% alike.

Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or C...
  • MFR Part #: RS 4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($192.40) ·
RS4 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.85

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length,...
  • MFR Part #: 8379
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($349.47) ·
8379 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$13.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP507 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8379 Appleton Electric 00687855775101
TP507 Eaton Crouse-Hinds 00786189105070
812C Raco 00050169999875
458 Thomas & Betts 00781720006489
RS-4 Thomas & Betts 00785991120318
G1942 Garvin Industries 00785592526427

* All prices subject to change.

Begin Live Chat