TP501 - 4SQ, 2G, 1-1/4 RSD DVC RNG

Eaton

  • $8.52 (Each)
  • $8.52 (Each)

  • $213.01 (Per 25)

  • $852.05 (Per 100)

In-Stock: 21 available locally (Houston RDC, TX) ( change location)
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
TP501
Manufacturer
Eaton
Manufacturer's Part Number
TP501
Description
4SQ, 2G, 1-1/4 RSD DVC RNG
Raised Box Cover, Steel, 31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105018 / 00786189105018
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.52 (Each)
Carton
$213.01 (Per 25)
Stock Availability
Houston RDC
21 (Check another store)
All Stores
5,898
Resources
Images
 
 
TP501 - Small Image
 
TP501 - Large Image
 
TP501 - Large Image
 
TP501 - Large Image
 
TP501 - Large Image
Attachments
 
 
TP501 - Specification Sheet
Tech Bulletins
 
 
TP501 - Tech Bulletin
Other Links
 
 
TP501 - Other
 
TP501 - Other
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
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Raised Box Cover
Description
4SQ,2G,1-1/4 RSD DVC RNG
Long Description
Raised Box Cover, Steel, 31 lb/EA
Short Description
Raised Box Cover, Steel, (1) GFCI
extra long description
THEP TP501 4 SQ BOX CVR 2 DEVICE 1
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Special Features
Two Device, Weight 24 Lb per 100
Additional Information
for use with
4 in Square Box Partitions
Standards Met
cULus Listed;CSA Certified
package quantity
25 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP501
GTIN
00786189105018
UPC
786189105018
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
31 lb/EA
Weight per each
0.34
Carton
25
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,898

Location search:
These alternate items can be purchased instead of TP501.
Jump To:

Similar Items

Similar items are close alternatives to TP501, though they may not be 100% alike.

Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Wi...
  • MFR Part #: 52 C 21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($173.11) ·
52C21 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$6.92

Each

QTY:
Each
Add
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:...
  • MFR Part #: 8469B
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($868.42) ·
8469B - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$34.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP501 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP501 Eaton Crouse-Hinds 00786189105018
8469-B O-Z Gedney 00687855627738
781 Raco 00050169907818
52-C-2-1 Thomas & Betts 00785991139150
52C21 Garvin Industries 00785592520470

* All prices subject to change.

Begin Live Chat