TP425 - 4SQ Box 1 1/2D 1/2 3/4 E

Eaton

  • $4.90 (Each)
  • $4.90 (Each)

  • $122.60 (Per 25)

  • $490.40 (Per 100)

In-Stock: 53 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP425
Manufacturer
Eaton
Manufacturer's Part Number
TP425
Description
4SQ Box 1 1/2D 1/2 3/4 E
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", VP, Conduit (No Clamps), Welded, 1-1/2", Steel, (6) 1/2", (3) 1/2", (1) 3/4" E, 22.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189104257 / 00786189104257
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.90 (Each)
Carton
$122.60 (Per 25)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
53
Resources
Images
 
 
TP425 - Small Image
 
TP425 - Large Image
Attachments
 
 
TP425 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
4
Descriptions
Construction
Welded
Description
4SQ BOX 1 1/2D 1/2 3/4 E
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", VP, Conduit (no clamps), Welded, 1-1/2", Steel, (6) 1/2", (3) 1/2", (1) 3/4" E, 22.0 cubic inch capacity
Product Type
4SQ Box 1 1/2D 1/2 3/4 E Ko For Cond
Special Features
Weight 82 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP425
GTIN
00786189104257
UPC
786189104257
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight per each
0.82
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
VP BRACKET
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
34 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
19 View Store

* All prices subject to change.

Begin Live Chat