TP158 - 2-1/2"D G SQ BX

Eaton

  • $9.04 (Each)
  • $9.04 (Each)

  • $452.17 (Per 50)

  • $904.34 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
TP158
Manufacturer
Eaton
Manufacturer's Part Number
TP158
Description
2-1/2"D G SQ BX
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", NM Clamps, 2-1/2", Steel, Ears, Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101584 / 00786189101584
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.04 (Each)
Carton
$9.04 (Each)
Standard Packaging
$452.17 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,167
Resources
Images
 
 
TP158 - Small Image
 
TP158 - Large Image
Attachments
 
 
TP158 - Specification Sheet
Tech Bulletins
 
 
TP158 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
Description
2-1/2"D G SQ BX
Product Type
2 1/2 D SW Box With Bumps For NM Cable
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP158 2 1/2 D SW BOX WITH BUMP
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", NM clamps, 2-1/2", Steel, Ears, Gangable, 12.5 cubic inch capacity
Special Features
Ears
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in
dimensions
3.0000 IN X 2.0000 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
TP158
Brand
EATON CROUSE-HINDS SERIES
GTIN
00786189101584
UPC
786189101584
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight per each
0.58
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP158.
Jump To:

Similar Items

Similar items are close alternatives to TP158, though they may not be 100% alike.

Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-1/2 In...
  • Our Part #: LXWLE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LXWLE-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($84.54) ·
LXWLE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.38

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to TP158 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP158 Eaton Crouse-Hinds 00786189101584
384LE O-Z Gedney 00687855762705
384LES O-Z Gedney 00687855762750
528 Raco 00050169005286
596 Raco 00050169005965
52LCNE Thomas & Betts 00781720003006
72C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat