ST7 - 2-1/2" Myers Hub

Eaton

  • $78.42 (Each)
  • $78.42 (Each)

  • $392.12 (Per 5)

  • $7,842.39 (Per 100)

In-Stock: 7 available locally (Centennial, CO) (change location)
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
ST7
Manufacturer
Eaton
Manufacturer's Part Number
ST 7
Description
2-1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub Size, 1.86 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100092 / 00784731100092
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.42 (Each)
Carton
$392.12 (Per 5)
Stock Availability
Centennial
7 (Check another store)
Denver
1
All Stores
374
Resources
Images
 
 
ST7 - Small Image
 
ST7 - Large Image
 
ST7 - Large Image
Attachments
 
 
ST7 - Specification Sheet
Tech Bulletins
 
 
ST7 - Tech Bulletin
Other Links
 
 
ST7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
NICKEL CHROME PLATED
Dimensions and Weight
Hub Size
2-1/2 in
Size
2-1/2 in
Descriptions
Product Type
Hub
Description
2-1/2" MYERS HUB
Long Description
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 in Hub Size, 1.86 lb/EA
Features
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Short Description
2-1/2" Hub, Natural, Zinc
Special Features
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
extra long description
MYERS ST 7 CH MYERS 2 1/2 ZINC COND
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
Enclosure Type
NEMA 2/3/3R/4/4X/12
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-27258;cUL Listed;CSA C22.2 Certified
package quantity
5 PK
Made in USA
yes
dimensions
3.7200 IN X 2.4700 IN X 3.7200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ST 7
Model
ST
sub brand
Myers(TM), Scru-tite(R)
GTIN
00784731100092
UPC
784731100092
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Packaging
Weight
1.86 lb/EA
Weight per each
1.86
Carton
5
Uses, Certifications, and Standards
Application
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 374

Location search:

* All prices subject to change.

Begin Live Chat