S1002 - Dev Box Blank Cover

Eaton

  • $14.13 (Each)
  • $14.13 (Each)

  • $141.30 (Per 10)
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
S1002
Manufacturer
Eaton
Manufacturer's Part Number
S1002
Description
Dev Box Blank Cover
Eaton Crouse-Hinds Series S Series Blank Cover, Sheet Steel, Surface Mount, Two-Gang, Gasket
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274610108 / 00782274610108
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.13 (Each)
Standard Packaging
$141.30 (Per 10)
Resources
Attachments
 
 
S1002 - Specification Sheet
Images
 
 
S1002 - Small Image
 
S1002 - Large Image
 
S1002 - Large Image
 
S1002 - Large Image
Other Links
 
 
S1002 - Other
 
S1002 - Other
Tech Bulletins
 
 
S1002 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Sheet Steel
Descriptions
Product Type
Two GNG Blank SHT Steel Surface MNT CVR
Description
DEV BOX BLANK COVER
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H S1002 TWO GNG BLANK SHT STEEL
Long Description
Eaton Crouse-Hinds series S Series blank cover, Sheet steel, Surface mount, Two-gang, Gasket
Special Features
Gasket
Additional Information
dimensions
4.3500 IN X 0.2500 IN X 4.6600 IN
Manufacturer Information
Manufacturers Part Number
S1002
Brand
Eaton
GTIN
00782274610108
UPC
782274610108
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S1002.
Jump To:

Cross Referenced

These items are similar to S1002 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-2B Appleton Electric 00781381348959
S1002 Eaton Crouse-Hinds 00782274610108
2FB Killark 00783936130125
FS-2-BCS O-Z Gedney 00783126206111
S1002TB Thomas & Betts 00786210971100
2CFSB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat