REA12 - 3/4X1/2 Reducer

Eaton

  • $10.89 (Each)
  • $10.89 (Each)

  • $108.90 (Per 10)

In-Stock: 4 available locally (Gonzales, LA) (change location)
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
REA12
Manufacturer
Eaton
Manufacturer's Part Number
REA12
Description
3/4X1/2 Reducer
Reducing Adapter, Rea Model, Electro Galvanized With Chromate Treatment, Male to Female Connection, 1/2 X 3/4 In Hub Size, 0.1600 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274746463 / 00782274746463
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.89 (Each)
Standard Packaging
$108.90 (Per 10)
Stock Availability
Gonzales
4 (Check another store)
Baton Rouge
0
All Stores
312
Resources
Images
 
 
REA12 - Small Image
 
REA12 - Large Image
 
REA12 - Large Image
 
REA12 - Large Image
Attachments
 
 
REA12 - Specification Sheet
Tech Bulletins
 
 
REA12 - Tech Bulletin
Other Links
 
 
REA12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Dimensions and Weight
Hub Size
1/2 x 3/4 in
Descriptions
Product Type
Reducing Adapter
Long Description
Reducing Adapter, REA Model, Electro Galvanized with Chromate Treatment, Male to Female Connection, 1/2 x 3/4 in Hub Size, 0.1600 lb/EA
Short Description
Reducing Adapter, Electro Galvanized with chromate Treatment
Special Features
Smooth integral bushing to protect wire insulation;Knurled body for easy wrenching
Description
3/4X1/2 REDUCER
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H REA12 1/2 MALE 3/4 FEMALE RED
Additional Information
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
10 PK;1 CT
Made in USA
yes
Color/Finish
Electro Galvanized with Chromate Treatment
Connection Type
Male to Female
Enclosure Type
Class I Group A B
dimensions
1.1900 IN X 1.1900 IN X 1.8000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
REA12
Model
REA
GTIN
00782274746463
UPC
782274746463
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
ADAPTER
Packaging
Weight
0.1600 lb/EA
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Adapters Enlarge Drilled and Tapped Openings By 1 NPT Size
Enclosure
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of REA12.
Jump To:

Cross Referenced

These items are similar to REA12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ME5075EP Appleton Electric n/a
REA12 Eaton Crouse-Hinds 00782274746463
ADUP-12 Killark 00783936009056
ME-323S O-Z Gedney 00783126390001
RB432 Thomas & Betts 00785991432923
1245 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat