LTB30045 - 3" 45D LT Conn

Eaton

  • $430.86 (Each)
  • $430.86 (Each)

  • $43,086.31 (Per 100)
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
LTB30045
Manufacturer
Eaton
Manufacturer's Part Number
LTB30045
Description
3" 45D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564463005 / 00784564463005
Weight per unit
8.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$430.86 (Each)
Carton
$430.86 (Each)
Resources
Tech Bulletins
 
 
LTB30045 - Tech Bulletin
Images
 
 
LTB30045 - Large Image
Attachments
 
 
LTB30045 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Product Type
3 LT 45 Degree Conn Insulated
Description
3" 45D LT CONN
extra long description
MIDWEST LTB30045 3 LT 45 DEGREE CON
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Insulated, Malleable iron, 3"
Additional Information
installation type
THREADED
dimensions
8.7500 IN X 4.1900 IN X 8.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LTB30045
GTIN
00784564463005
UPC
784564463005
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3 in
Packaging
Weight per each
8.65
Carton
1
Uses, Certifications, and Standards
standard
UL 467, UL 514B, CSA C22.109
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB30045.
Jump To:

Cross Referenced

These items are similar to LTB30045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-45300 Appleton Electric 00781381681957
457SLTI Bridgeport Fittings 00781747044570
LTB30045 Eaton Crouse-Hinds 00784564463005
SL45300I LH Dottie 00781002816287
LTC-30045 Garvin Industries n/a
86530B Halex n/a
4Q-4300T O-Z Gedney 00783126619911
4Q4300TG O-Z Gedney n/a
5349 Thomas & Betts 00786210053493
5349 Thomas & Betts Conduit n/a
238S Topaz 00751338335905

* All prices subject to change.

Begin Live Chat