LT50SA - 1/2" LT Conn Alu

Eaton

  • $14.77 (Each)
  • $14.77 (Each)

  • $369.18 (Per 25)

  • $1,476.72 (Per 100)

In-Stock: 13 available locally (Galveston, TX) (change location)
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
LT50SA
Manufacturer
Eaton
Manufacturer's Part Number
LT50 SA
Description
1/2" LT Conn Alu
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962591 / 00784564962591
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.77 (Each)
Carton
$369.18 (Per 25)
Stock Availability
Galveston
13 (Check another store)
Deer Park
45
All Stores
424
Resources
Images
 
 
LT50SA - Small Image
 
LT50SA - Large Image
Attachments
 
 
LT50SA - Specification Sheet
Tech Bulletins
 
 
LT50SA - Tech Bulletin
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
Aluminum
Descriptions
Description
1/2" LT CONN ALU
Product Type
1/2 LT Conn Al
extra long description
MIDWEST LT50 SA 1/2 LT CONN AL
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Aluminum, 1/2"
Additional Information
dimensions
1.9100 IN X 1.2500 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
LT50 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564962591
UPC
784564962591
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.1
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 424

Location search:

M-Z

Location Stock Available
Pryor
18 View Store
These alternate items can be purchased instead of LT50SA.
Jump To:

Cross Referenced

These items are similar to LT50SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-50AL Appleton Electric 00781381672436
430SLT Bridgeport Fittings 00781747024305
LT50SA Eaton Bussmann 00784564962593
LT50 SA Eaton Crouse-Hinds 00784564962591
LT50 Eaton Crouse-Hinds 00784564300508
LTK50 Eaton Crouse-Hinds 00784564000064
LT50SA Eaton Crouse-Hinds 78456496259
K050 Killark 00783936997933
4Q50 O-Z Gedney 00783126617108
3402 Raco 00050169034026
H050 Raco n/a
LTM050 Raco n/a
5232AL Thomas & Betts 00786210802473
5232 Thomas & Betts 00786210052328
LT101 Thomas & Betts n/a
5232AL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat