LR65CGN - 2" LR Condulet W/C&G

Eaton Crouse-Hinds

  • $68.05 (Each)
  • $68.05 (Each)

  • $6,805.40 (Per 100)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR65CGN
Manufacturer
Eaton Crouse-Hinds
Manufacturer's Part Number
LR65 CGN
Description
2" LR Condulet W/C&G
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, Body, Traditional Cover and Gasket, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564744340 / 00784564744340
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.05 (Each)
Carton
$68.05 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Images
 
 
LR65CGN - Small Image
 
LR65CGN - Large Image
Brochures
 
 
LR65CGN - Brochure
Attachments
 
 
LR65CGN - Specification Sheet
Other Links
 
 
LR65CGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Coat
Dimensions and Weight
Height
3.41
Hub Size
2 in
Length
9.88
Width
3.83
Descriptions
Description
2" LR CONDULET W/C&G
Extra Long Description
MIDWEST LR65 CGN 2 RGD LR COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LR shape, Body, traditional cover and gasket, 2"
Product Type
2 RGD LR Cond Body CVR and GSKT Al
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Additional Information
Dimensions
9.8800 IN X 3.4100 IN X 3.8300 IN
Form
Series 5
Manufacturer Information
Brand
Eaton Crouse-Hinds
Manufacturers Part Number
LR65 CGN
GTIN
00784564744340
UPC
784564744340
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
7 View Store
Springdale
11 View Store

* All prices subject to change.

Begin Live Chat