LR100M - 1" LR FM5 Conduit Body

Eaton

  • $30.02 (Each)
  • $30.02 (Each)

  • $300.15 (Per 10)

  • $3,001.51 (Per 100)

In-Stock: 236 available at other locations ( find a store with stock)
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
LR100M
Manufacturer
Eaton
Manufacturer's Part Number
LR100M
Description
1" LR FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LR Configuration, 6.2 In Length, 1.9 In Width, 2.65 In Height, Threaded, 1.79 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756059 / 00782274756059
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.02 (Each)
Carton
$300.15 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
236
Resources
Tech Bulletins
 
 
LR100M - Tech Bulletin
Attachments
 
 
LR100M - Specification Sheet
Images
 
 
LR100M - Small Image
 
LR100M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
90º
Number Of Hubs
2
Shape
LR
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Height
2.65 in
Hub Size
1 in
Length
6.2 in
Width
1.9 in
Descriptions
Description
1" LR FM5 CONDUIT BODY
Extra Long Description
CRH LR100M 1 FORM 5 LR COND BODY MA
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 in Hub Size, 90º Hub Location, LR Configuration, 6.2 in Length, 1.9 in Width, 2.65 in Height, Threaded, 1.79 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, 1 in, T Shape Form 5 Body, Steel
Special Features
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
Additional Information
Body Type
Form 5
Cable Entry Type
Right Side
Connection Type
Threaded
Dimensions
6.2000 IN X 1.9000 IN X 2.6500 IN
For Use With
Rigid Conduit
Form
Form 5
Mounting Type
Threaded
Package Quantity
10 CT
Standards Met
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR100M
GTIN
00782274756059
UPC
782274756059
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
1 in
Packaging
Weight
1.79 lb/EA
Weight per each
1.79
Carton
10
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration
LR
Standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 236

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
8 View Store

A-L

Location Stock Available
Kilgore
1 View Store
Lawton
31 View Store

M-Z

Location Stock Available
Pine Bluff
6 View Store
These alternate items can be purchased instead of LR100M.
Jump To:

Similar Items

Similar items are close alternatives to LR100M, though they may not be 100% alike.

Cross Referenced

These items are similar to LR100M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR100M Appleton Electric n/a
LR100-M Appleton Electric 781381481755
LR-63 Bridgeport Fittings 00781747062635
LR100M Eaton Crouse-Hinds 00782274756059
OLR3M Killark n/a
LRLA-100 Madison Electric 00784297323836
LR-100 O-Z Gedney 00783126388008
LR-100M Producto Electric Corp. n/a
LR100M Thomas & Betts 00786210961651
LR100M Thomas & Betts Conduit n/a
LR3M Topaz 00751338213609

* All prices subject to change.

Begin Live Chat