K50S - 1/2" Mall FM5 Conduit Body CVR

Eaton

  • $4.60 (Each)
  • $4.60 (Each)

  • $229.90 (Per 50)

  • $459.81 (Per 100)

In-Stock: 49 available locally (Jonesboro, AR) (change location)
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
K50S
Manufacturer
Eaton
Manufacturer's Part Number
K50S
Description
1/2" Mall FM5 Conduit Body CVR
Cover, Form 5 Body Type, 1/2 In Trade Size, Screw On, 10 LB/100
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756431 / 00782274756431
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.60 (Each)
Carton
$229.90 (Per 50)
Stock Availability
Jonesboro
49 (Check another store)
Little Rock
50
All Stores
743
Resources
Images
 
 
K50S - Small Image
 
K50S - Large Image
Attachments
 
 
K50S - Specification Sheet
Brochures
 
 
K50S - Brochure
Tech Bulletins
 
 
K50S - Tech Bulletin
Other Links
 
 
K50S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Cover
Long Description
Cover, Form 5 Body Type, 1/2 in Trade Size, Screw On, 10 lb/100
Short Description
Cover, 1/2 in, Form 5 Body, Steel
Special Features
Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated
extra long description
CRS-H K50S 1/2 FORM 5 COVER SHEET S
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
1/2" MALL FM5 CONDUIT BODY CVR
Additional Information
body type
Form 5
includes
Stainless Steel Screw;Nylon Washers and Gasket
Mounting Type
Screw On
for use with
Conduit Outlet Body
Standards Met
UL 514B Listed;cUL Listed;CSA Certified C22.2
package quantity
50 CT
dimensions
3.8750 IN X 1.3130 IN X 0.2500 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
K50S
GTIN
00782274756431
UPC
782274756431
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1/2 in
Packaging
Weight
10 lb/100
Weight per each
0.09
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat