FDC32 - 2G FDC Box

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDC32
Manufacturer
Eaton
Manufacturer's Part Number
FDC32
Description
2G FDC Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-Gang, C Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274398501 / 00782274398501
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FDC32 - Small Image
 
FDC32 - Large Image
 
FDC32 - Large Image
 
FDC32 - Large Image
Attachments
 
 
FDC32 - Specification Sheet
Tech Bulletins
 
 
FDC32 - Tech Bulletin
Other Links
 
 
FDC32 - Other
 
FDC32 - Other
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
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
1 in
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Feraloy iron alloy, Two-gang, C shape, 1"
Special Features
Configuration Type FDC, With Mounting Lug, Dimension 4-5/8 In Width X 2-11/16 In Depth X 6-5/16 In Height
Product Type
1 NPT De CST Iron FD BX Two GNG MTG Lugs
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
2G FDC BOX
extra long description
CRS-H FDC32 1 NPT DE CST IRON FD BX
Additional Information
Cable Entry
(1) Each End
dimensions
4.1900 IN X 2.6900 IN X 6.3100 IN
Manufacturer Information
Manufacturers Part Number
FDC32
Brand
Eaton
GTIN
00782274398501
UPC
782274398501
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDC32.
Jump To:

Similar Items

Similar items are close alternatives to FDC32, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • Our Part #: FDC12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC12
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($147.06) ·
FDC12 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$147.06

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, T...
  • Our Part #: FSC32
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC32
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.15) ·
FSC32 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.15

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • Our Part #: FDC222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC222
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.68) ·
FDC222 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FDC32 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDC-2-100 Appleton Electric 00781381336109
FDC32 Eaton Crouse-Hinds 00782274398501
FDC-2-100 O-Z Gedney 00783126201499
FDC32TB Thomas & Betts 00786210197326

* All prices subject to change.

Begin Live Chat