EVLEDC201 - Haz Loc Led Ceiling Mount Fixt

Eaton

  • $3024.31 (Each)
  • $3,024.31 (Each)

Availability: Currently Out Of Stock
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
EVLEDC201
Manufacturer
Eaton
Manufacturer's Part Number
EVLEDC201
Description
Haz Loc Led Ceiling Mount Fixt
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.06 - 0.17A, Cool White, Ac Drive, Heat and Impact Resistant Glass Globe, With Guard, 1500 Lumens, 100 LM/W, Copper-Free Alum, No Mounting Module, >0.90 Power Factor, 100-277 Vac, 15W
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Hazardous Location Lightin Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276273276 / 00662276273276
Weight per unit
14.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,024.31 (Each)
Resources
Images
 
 
EVLEDC201 - Small Image
 
EVLEDC201 - Large Image
 
EVLEDC201 - Large Image
 
EVLEDC201 - Large Image
Attachments
 
 
EVLEDC201 - Specification Sheet
Brochures
 
 
EVLEDC201 - Brochure
Tech Bulletins
 
 
EVLEDC201 - Tech Bulletin
Other Links
 
 
EVLEDC201 - Other
 
EVLEDC201 - Other
 
EVLEDC201 - Other
 
EVLEDC201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.30;0.36;2.8
Voltage Rating
10-30 VDC;120-277V
Wattage
26;30;36
Descriptions
Description
HAZ LOC LED CEILING MOUNT FIXT
Features
The EV LED from Eaton's Crouse-Hinds Division is a Class I, Division 1 factory sealed LED light fixture for general illumination. The EV LED is built to perform effectively and economically in areas that may be difficult to service, expensive to shut down or any location requiring an increased degree of safety. Compared with conventional lighting, the EV LED consumes up to 85% less energy and typically lasts as long as 50,000 hours or more. The EV LED is available in two lumen output models, offering a
extra long description
CRS-H EVLEDC201 LED LUMINAIRE EX LU
Product Type
Led Luminaire Ex Luminaire Only 30W Cool
Long Description
Eaton Crouse-Hinds series EV LED light fixture, 0.06 - 0.17A, Cool white, AC drive, Heat and impact resistant glass globe, With guard, 1500 lumens, 100 lm/W, Copper-free alum, No mounting module, >0.90 power factor, 100-277 Vac, 15W
Special Features
Energy-efficient-up to 85% reduction in energy used, easy installation, no warm up required, Dark sky compliant, contains no hazrdous substances
Additional Information
average life
50,000
dimensions
7.2500 IN X 7.2500 IN X 12.7500 IN
Manufacturer Information
Manufacturers Part Number
EVLEDC201
Brand
Eaton
GTIN
00662276273276
UPC
662276273276
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Light fixture
Packaging
Weight per each
14.8
Carton
1
Uses, Certifications, and Standards
Mounting
bulkhead mount;ceiling mount;pendant mount;stanchion mount;wall mount
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat