EV22 - EV22 Ceiling & Wall Box

Eaton

  • $876.53 (Each)
  • $876.53 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EV22
Manufacturer
Eaton
Manufacturer's Part Number
EV22
Description
EV22 Ceiling & Wall Box
Eaton Crouse-Hinds Series Evi Mounting Module, Copper-Free Aluminum, Ceiling and Wall Box Mount, 3/4"
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Hazardous Location Lighting Fixtures
UNSPSC
N/A
UPC/GTIN
782274586144 / 00782274586144
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$876.53 (Each)
Resources
Images
 
 
EV22 - Small Image
 
EV22 - Large Image
 
EV22 - Large Image
 
EV22 - Large Image
Attachments
 
 
EV22 - Specification Sheet
Tech Bulletins
 
 
EV22 - Tech Bulletin
Other Links
 
 
EV22 - Other
 
EV22 - Other
 
EV22 - Other
Dimensions and Weight
Size
3/4 In Conduit
Descriptions
Description
EV22 CEILING & WALL BOX
Product Type
Expf Incan FS 100-500W Medium and Mogul
extra long description
CRS-H EV22 EXPF INCAN FS 100-500W M
Features
Crouse-Hinds series EVI incandescent luminaires are used where a consistent light level relatively unaffected by extremes in ambient temperature (-40°C to +65°C) is required. Commonly used in areas that require lamps to reach full illumination immediately, locations that require lamps to be frequently turned on and off, and in tough environmental conditions involving corrosives, water, dust and extreme temperatures.
Long Description
Eaton Crouse-Hinds series EVI mounting module, Copper-free aluminum, Ceiling and wall box mount, 3/4"
Additional Information
dimensions
7.7000 IN X 4.9000 IN X 7.8000 IN
Manufacturer Information
Manufacturers Part Number
EV22
Brand
Eaton
GTIN
00782274586144
UPC
782274586144
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Mounting module
Packaging
Weight per each
2.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL, cUL
You must have an account to view stock levels
These alternate items can be purchased instead of EV22.
Jump To:

Cross Referenced

These items are similar to EV22 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AAC75 Appleton Electric 00781381100700
CAC-75 Appleton Electric 00781381511537
CAC751971 Appleton Electric 00781381851718
EV22 Eaton Crouse-Hinds 00782274586144
EVSC2 Eaton Crouse-Hinds 00662276029668
EZX2 Killark 00783936141947
HX-2 Killark n/a
EZX3 Killark 00783936141954
HLEZX2 Raco n/a
EVSC2 Thomas & Betts 662276029668
XC2 Thomas & Betts 00786607020787

* All prices subject to change.