EIBB - Compact Cir Breaker Assembly

Eaton

  • $3338.73 (Each)
  • $3,338.73 (Each)
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
EIBB
Manufacturer
Eaton
Manufacturer's Part Number
EIBB
Description
Compact Cir Breaker Assembly
Eaton Crouse-Hinds Series Eib Circuit Breaker Enclosure, 40A Through 100A, Without Circuit Breaker, Bolted/Ground Joint Cover Construction, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782274288857 / 00782274288857
Weight per unit
61.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,338.73 (Each)
Resources
Images
 
 
EIBB - Small Image
 
EIBB - Large Image
Attachments
 
 
EIBB - Specification Sheet
Brochures
 
 
EIBB - Brochure
Tech Bulletins
 
 
EIBB - Tech Bulletin
Other Links
 
 
EIBB - Other
 
EIBB - Other
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
Eaton Crouse-Hinds series EIB circuit breaker enclosure, 40A through 100A, Without circuit breaker, Bolted/ground joint cover construction, Copper-free aluminum
Product Type
Compact Cir Break Assem Covers
Features
Crouse-Hinds series EIB circuit breakers are an innovative line of explosionproof motor control which utilizes the EJB Style D enclosure with its bolted construction, NEMA 4 environmental protection, and Class I, Division 1, Groups B, C, D hazardous area ratings.
extra long description
CRS-H EIBB COMPACT CIR BREAK ASSEM
Description
COMPACT CIR BREAKER ASSEMBLY
Additional Information
dimensions
12.5300 IN X 9.7500 IN X 16.5300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EIBB
GTIN
00782274288857
UPC
782274288857
Taxonomies, Classifications, and Categories
Type
Circuit Breaker Enclosure
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
61.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat