EDS371SA - 1G Dead End Encl

Eaton

  • $166.88 (Each)
  • $166.88 (Each)
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
EDS371SA
Manufacturer
Eaton
Manufacturer's Part Number
EDS371 SA
Description
1G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Dead End, 1"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274780207 / 00782274780207
Weight per unit
2.1899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.88 (Each)
Resources
Images
 
 
EDS371SA - Small Image
 
EDS371SA - Large Image
 
EDS371SA - Large Image
 
EDS371SA - Large Image
Attachments
 
 
EDS371SA - Specification Sheet
Tech Bulletins
 
 
EDS371SA - Tech Bulletin
Other Links
 
 
EDS371SA - Other
 
EDS371SA - Other
 
EDS371SA - Other
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
Copper-Free Aluminum
Descriptions
Product Type
Flexstation CNTRL Station Components
Description
1G DEAD END ENCL
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Dead end, 1"
extra long description
CRS-H EDS371 SA FLEXSTATION CNTRL S
Additional Information
dimensions
3.5000 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDS371 SA
GTIN
00782274780207
UPC
782274780207
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight per each
2.1899
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDS371SA.
Jump To:

Cross Referenced

These items are similar to EDS371SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XFSB4A Adalet n/a
EDS3714SA Appleton Electric n/a
EDS371SA Appleton Electric 00781381698870
EDS371SA Eaton Crouse-Hinds 00782274780207
NEDS3714SA O-Z Gedney 00783126080865
NEDS371SA O-Z Gedney 00783126054248

* All prices subject to change.

Begin Live Chat