ECP183608 - 18X36X8 Al Ecp Haz Loc Encl

Eaton

  • $25118.82 (Each)
  • $25,118.82 (Each)

In-Stock: 4 available locally (Deer Park, TX) ( change location)
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
ECP183608
Manufacturer
Eaton
Manufacturer's Part Number
ECP183608
Description
18X36X8 Al Ecp Haz Loc Encl
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Busway and Busway Accessories
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
662276322004 / 00662276322004
Weight per unit
355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25,118.82 (Each)
Stock Availability
Deer Park
4 (Check another store)
All Stores
4
Resources
Images
 
 
ECP183608 - Small Image
 
ECP183608 - Large Image
Attachments
 
 
ECP183608 - Specification Sheet
Brochures
 
 
ECP183608 - Brochure
Tech Bulletins
 
 
ECP183608 - Tech Bulletin
Other Links
 
 
ECP183608 - Other
 
ECP183608 - Other
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
Copper-Free Aluminum
Material, Color, and Finish
Color
Alumunim - natural
Dimensions and Weight
Size
18x36x08
Descriptions
Description
18X36X8 AL ECP HAZ LOC ENCL
Product Type
Nema 7 Explosionproof Enclosure
extra long description
CRS-H ECP183608 NEMA 7 EXPLOSIONPRO
Features
Featuring an optimized design and fast lead times for OEMs, Crouse-Hinds series ECP explosionproof enclosures are available in 40 standard sizes with optional conduit and device drilling and tapping. ECP enclosures are globally certified for use in worldwide applications. They are listed for Class I, Division 1 and Class II, Division 1 hazardous areas, and they also have IECEx and ATEX certifications.
Long Description
Eaton Crouse-Hinds series ECP enclosure, Square cover, 9-11/32" depth, 18" x 36" x 8", Copper-free aluminum, Tap-in mounting feet
Construction
Cast Aluminum
Additional Information
dimensions
23.6600 IN X 12.6100 IN X 41.6600 IN
Manufacturer Information
Manufacturers Part Number
ECP183608
Brand
Eaton
GTIN
00662276322004
UPC
662276322004
Taxonomies, Classifications, and Categories
Category Description
Busway and Busway Accessories
Type
ENCLOSURE
Packaging
Weight per each
355
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Tap in
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ECP183608.
Jump To:

Cross Referenced

These items are similar to ECP183608 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XCE183608 Adalet n/a
XJF183608 Adalet n/a
AJBEW183608 Appleton Electric 00781381846653
ACSEW183608 Appleton Electric 00781381847834
EJB361808 Eaton Crouse-Hinds 00782274017792
ECP183608 Eaton Crouse-Hinds 00662276322004
EXB-18368 N34 Killark 00783936119212
NJBEW183608 O-Z Gedney 00783126985528
NCSEW183608 O-Z Gedney 00783126977967

* All prices subject to change.

Begin Live Chat