ECGJH218S516 - 3/4X18" SS FLX CPLG

Eaton

  • $1148.97 (Each)
  • $1,148.97 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECGJH218S516
Manufacturer
Eaton
Manufacturer's Part Number
ECGJH218 S516
Description
3/4X18" SS FLX CPLG
Eaton Crouse-Hinds Series Ecgjh Coupling, 18" Flexible Length, Male Connections Both Ends, Stainless Steel, 3/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274779034 / 00782274779034
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,148.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
ECGJH218S516 - Small Image
 
ECGJH218S516 - Large Image
 
ECGJH218S516 - Large Image
 
ECGJH218S516 - Large Image
Other Links
 
 
ECGJH218S516 - Other
 
ECGJH218S516 - Other
 
ECGJH218S516 - Other
Attachments
 
 
ECGJH218S516 - Specification Sheet
Tech Bulletins
 
 
ECGJH218S516 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded Male X Threaded Male
Dimensions and Weight
Length
18
Descriptions
Description
3/4X18" SS FLX CPLG
Extra Long Description
CRS-H ECGJH218 S516 3/4 X 18 DIV 1
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Long Description
Eaton Crouse-Hinds series ECGJH coupling, 18" flexible length, Male connections both ends, Stainless steel, 3/4" trade size
Product Type
3/4 X 18 Div 1 Flex CPLG Male-Male SS
Special Features
Liquidtight
Additional Information
Dimensions
22.1300 IN X 1.8800 IN X 1.8800 IN
Outside Diameter
1-7/8
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECGJH218 S516
GTIN
00782274779034
UPC
782274779034
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
COUPLING
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
1.83
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat