ECGJH112S516 - 1/2X12 SS Flex Coupling

Eaton

  • $726.68 (Each)
  • $726.68 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECGJH112S516
Manufacturer
Eaton
Manufacturer's Part Number
ECGJH112 S516
Description
1/2X12 SS Flex Coupling
Eaton Crouse-Hinds Series Ecgjh Coupling, 12" Flexible Length, Male Connections Both Ends, Stainless Steel, 1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274778914 / 00782274778914
Weight per unit
0.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$726.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Other Links
 
 
ECGJH112S516 - Other
 
ECGJH112S516 - Other
 
ECGJH112S516 - Other
Images
 
 
ECGJH112S516 - Small Image
 
ECGJH112S516 - Large Image
 
ECGJH112S516 - Large Image
 
ECGJH112S516 - Large Image
Attachments
 
 
ECGJH112S516 - Specification Sheet
Tech Bulletins
 
 
ECGJH112S516 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2X12 SS FLEX COUPLING
Extra Long Description
CRS-H ECGJH112 S516 1/2 X 12 DIV 1
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Long Description
Eaton Crouse-Hinds series ECGJH coupling, 12" flexible length, Male connections both ends, Stainless steel, 1/2" trade size
Product Type
1/2 X 12 Div 1 Flex CPLG Male-Male SS
Additional Information
Dimensions
15.7500 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECGJH112 S516
GTIN
00782274778914
UPC
782274778914
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Packaging
Weight per each
0.99
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat