ECD15 - 1/2" Explosion Proof Drain/Breather

Eaton

  • $55.47 (Each)
  • $55.47 (Each)

  • $832.05 (Per 15)

In-Stock: 53 available locally (Tulsa, OK) (change location)
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
ECD15
Manufacturer
Eaton
Manufacturer's Part Number
ECD15
Description
1/2" Explosion Proof Drain/Breather
Conduit Seal Body, 1/2 In Trade Size, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274250205 / 00782274250205
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.47 (Each)
Standard Packaging
$832.05 (Per 15)
Stock Availability
Tulsa
53 (Check another store)
All Stores
2,721
Resources
Images
 
 
ECD15 - Small Image
 
ECD15 - Large Image
 
ECD15 - Large Image
 
ECD15 - Large Image
Specifications Sheets
 
 
ECD15 - Specification Sheet
Attachments
 
 
ECD15 - Specification Sheet
Tech Bulletins
 
 
ECD15 - Tech Bulletin
Other Links
 
 
ECD15 - Other
 
ECD15 - Other
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
Stainless Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Conduit Seal Body
Description
1/2" EXPLOSION PROOF DRAIN/BREATHER
Long Description
Conduit Seal Body, 1/2 in Trade Size, 0.17 lb/EA
Short Description
Conduit Seal Body, 1/2 in, Class I Div 1 and 2 Group C D
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Features
Crouse-Hinds series ECD breathers and drains are for use in hazardous location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. A breather is installed in the top of an enclosure or in the upper section of a conduit system. A standard drain is installed in the bottom of an enclosure or in the lower section of a conduit system. At least one breather should be used with each drain. ECDs are also available in universal and combination models. A universal E
extra long description
CRS-H ECD15 1/2 UNV DRAIN OR BREATH
Additional Information
body type
Conduit Seal
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
for use with
Conduit System
Standards Met
UL 1203;CSA C22.2;NEC/CEC ECD 16;NEC/CEC ECD387;NEC/CEC ECD-N4D;NEC/CEC ECD-N4B;NEC/CEC ECD11;NEC/CEC ECD13;NEC/CEC ECD281;NEC/CEC ECD18;NEC/CEC ECD384;NEC/CEC ECD15;NEC/CEC ECD385;NEC/CEC ECD284
package quantity
15 PK;1 CT
Made in USA
yes
dimensions
0.8800 IN X 1.0200 IN X 1.5300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECD15
GTIN
00782274250205
UPC
782274250205
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Universal breather/drain
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group F G, Class II Div 2 Group F G, Class III, IP42
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,721

Location search:

Greater Tulsa Area

Location Stock Available
Pryor
5 View Store
Tulsa
53 View Store

* All prices subject to change.

Begin Live Chat