DSD957 - PB CVR Assy Csa Apr

Eaton

  • $170.47 (Each)
  • $170.47 (Each)

In-Stock: 1 available locally (Burleson, TX) (change location)
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
DSD957
Manufacturer
Eaton
Manufacturer's Part Number
DSD957
Description
PB CVR Assy Csa Apr
Eaton Crouse-Hinds Series DSD Blank Cover and Device Sub-Assembly, Feraloy Iron Alloy, Blank Cover, No Operators
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274045269 / 00782274045269
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.47 (Each)
Stock Availability
Burleson
1 (Check another store)
DFW RDC
0
All Stores
9
Resources
Images
 
 
DSD957 - Small Image
 
DSD957 - Large Image
 
DSD957 - Large Image
 
DSD957 - Large Image
Attachments
 
 
DSD957 - Specification Sheet
Tech Bulletins
 
 
DSD957 - Tech Bulletin
Other Links
 
 
DSD957 - Other
 
DSD957 - Other
 
DSD957 - Other
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
600 VAC
Descriptions
Description
PB CVR ASSY CSA APR
Product Type
DSD Cover and Device Sub-Assemblies
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
extra long description
CRS-H DSD957 DSD COVER AND DEVICE S
Long Description
Eaton Crouse-Hinds series DSD blank cover and device sub-assembly, Feraloy iron alloy, Blank cover, no operators
Special Features
Blank cover, no operators
Additional Information
dimensions
5.3000 IN X 4.6000 IN X 6.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DSD957
Model
Blank cover and device sub-assembly
GTIN
00782274045269
UPC
782274045269
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater DFW RDC Area

Location Stock Available
Burleson
1 View Store

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available
Roswell
1 View Store
These alternate items can be purchased instead of DSD957.
Jump To:

Cross Referenced

These items are similar to DSD957 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSKB Appleton Electric 00781381672887
DSD957 Eaton Crouse-Hinds 00782274045269
X-10 Killark 00783936890005

* All prices subject to change.

Begin Live Chat