DEV12S769 - SNG Button Maintained Red

Eaton

  • $484.64 (Each)
  • $484.64 (Each)

  • $969.28 (Per 2)
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
DEV12S769
Manufacturer
Eaton
Manufacturer's Part Number
DEV12 S769
Description
SNG Button Maintained Red
Eaton Crouse-Hinds Series Flexstation Dev Pushbutton Operator, Red, Type 6/6 Nylon, Single Pushbutton, 2 Contact Blocks, 600 Vac, Maintained Red Mushroom Head
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274241425 / 00782274241425
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$484.64 (Each)
Standard Packaging
$969.28 (Per 2)
Resources
Images
 
 
DEV12S769 - Small Image
 
DEV12S769 - Large Image
 
DEV12S769 - Large Image
 
DEV12S769 - Large Image
Tech Bulletins
 
 
DEV12S769 - Tech Bulletin
Other Links
 
 
DEV12S769 - Other
 
DEV12S769 - Other
 
DEV12S769 - Other
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
600 VAC
Descriptions
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
SNG Button Maintained Red Mush Head
Description
SNG BUTTON MAINTAINED RED
extra long description
CRS-H DEV12 S769 SNG BUTTON MAINTAI
Special Features
Maintained red mushroom head
Long Description
Eaton Crouse-Hinds series FlexStation DEV pushbutton operator, Red, Type 6/6 nylon, Single pushbutton, 2 contact blocks, 600 Vac, Maintained red mushroom head
Additional Information
dimensions
2.2200 IN X 3.5000 IN X 2.8500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DEV12 S769
Model
Pushbutton operator
GTIN
00782274241425
UPC
782274241425
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
0.75
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat