CPR9 - 3-1/2 RGD CMP

Eaton

  • $331.22 (Each)
  • $331.22 (Each)

  • $33,121.65 (Per 100)
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
CPR9
Manufacturer
Eaton
Manufacturer's Part Number
CPR9
Description
3-1/2 RGD CMP
Eaton Crouse-Hinds Series CPR Compression Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122094 / 00784564122094
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$331.22 (Each)
Carton
$331.22 (Each)
Resources
Images
 
 
CPR9 - Small Image
 
CPR9 - Large Image
Attachments
 
 
CPR9 - Specification Sheet
Tech Bulletins
 
 
CPR9 - Tech Bulletin
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
Malleable Iron
Dimensions and Weight
Size
3-1/2 in
Descriptions
Product Type
3 1/2 RGD CMP Conn
Description
3-1/2 RGD CMP
extra long description
MIDWEST CPR9 3 1/2 RGD CMP CONN
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description
Eaton Crouse-Hinds series CPR compression connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 3-1/2"
Construction
Concrete Tight
Additional Information
dimensions
5.3000 IN X 4.0000 IN X 5.7000 IN
Manufacturer Information
Manufacturers Part Number
CPR9
Brand
Eaton
GTIN
00784564122094
UPC
784564122094
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Compression Connector
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPR9.
Jump To:

Cross Referenced

These items are similar to CPR9 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NTC350 Appleton Electric 00781381638104
3008 Bridgeport Fittings 00781747030085
CPR9 Eaton Crouse-Hinds 00784564122094
31350 O-Z Gedney 00783126739800
1814 Raco 00050169018149
8851 Thomas & Betts 00786210088518
HC409 Thomas & Betts 00785991414165
CCR350 AFC Cable Systems 00077680285560
RT350 Garvin Industries 00785592003416
62335B Halex 00051411623357
269 Topaz 00751338122536

* All prices subject to change.

Begin Live Chat