CHIC0X7 - 1LB Chico X-Fiber

Eaton

  • $262.54 (Each)
  • $262.54 (Each)

In-Stock: 2 available locally (Laredo, TX) (change location)
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
CHIC0X7
Manufacturer
Eaton
Manufacturer's Part Number
CHICO X7
Description
1LB Chico X-Fiber
Chico X Fiber, 1 LB, Gray, Slight Odor, 3 Specific Gravity, 6.2 In Overall Length, 1.35 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274171401 / 00782274171401
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$262.54 (Each)
Stock Availability
Laredo
2 (Check another store)
San Antonio RDC
13
All Stores
396
Resources
Images
 
 
CHIC0X7 - Small Image
 
CHIC0X7 - Large Image
 
CHIC0X7 - Large Image
 
CHIC0X7 - Large Image
 
CHIC0X7 - Large Image
Attachments
 
 
CHIC0X7 - Specification Sheet
Other Links
 
 
CHIC0X7 - Other
 
CHIC0X7 - Other
 
CHIC0X7 - Other
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
Gray
Dimensions and Weight
Overall Length
6.2 in
Descriptions
Product Type
Fiber
Chico X Fiber
Long Description
Chico X Fiber, 1 lb, Gray, Slight Odor, 3 Specific Gravity, 6.2 in Overall Length, 1.35 lb
Features
Forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub.
Short Description
Fiber, 1 lb, Gray
Description
1LB CHICO X-FIBER
extra long description
CRS-H CHICO X7 CHICO X FIBER 1 LB
Special Features
Forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub
Additional Information
Container Capacity
1 lb
Physical Form
Fibrous Material
Composition
Mineral Wool Fiber (Slag Wool Fiber);Mineral Oil
odor
Slight
specific gravity
3
package quantity
1 ct
dimensions
6.0000 IN X 10.7000 IN X 6.1000 IN
Manufacturer Information
Manufacturers Part Number
CHICO X7
Brand
Eaton
GTIN
00782274171401
UPC
782274171401
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Fiber sealing compound
Packaging
Weight
1.35 lb
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 396

Location search:
These alternate items can be purchased instead of CHIC0X7.
Jump To:

Cross Referenced

These items are similar to CHIC0X7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F1 Appleton Electric 00781381332255
CHICO-X7 Eaton Crouse-Hinds 00782274171401
PF-16 Killark 00783936551166
EYF-16 O-Z Gedney 00783126144109
XAF64 Adalet 00781063149324
CHICOX7 Eaton Crouse-Hinds 78227417140
PF16 Killark 78393655116
EYF16 O-Z Gedney 78312614410
EXPF16 Thomas & Betts 00042269449305

* All prices subject to change.

Begin Live Chat