CHIC0A05 - 5-LB Chico A-Sealing Compound

Eaton

  • $113.67 (Each)
  • $113.67 (Each)

  • $454.68 (Per 4)

In-Stock: 3 available locally (Andrews, TX) ( change location)
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
CHIC0A05
Manufacturer
Eaton
Manufacturer's Part Number
CHICO A05
Description
5-LB Chico A-Sealing Compound
Sealing Compound, 5 LB Tin, Light Gray, Odorless, 3 Specific Gravity, 72 H (Full Cure);60 to 70 Mim (Hardness) Setting Time, -40 to +165 °F, 5.5 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274170206 / 00782274170206
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.67 (Each)
Standard Packaging
$454.68 (Per 4)
Stock Availability
Andrews
3 (Check another store)
Odessa
63
All Stores
430
Resources
Images
 
 
CHIC0A05 - Small Image
 
CHIC0A05 - Large Image
 
CHIC0A05 - Large Image
Specifications Sheets
 
 
CHIC0A05 - Specification Sheet
 
CHIC0A05 - Specification Sheet
Attachments
 
 
CHIC0A05 - Specification Sheet
Other Links
 
 
CHIC0A05 - Other
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
Chico
Material, Color, and Finish
Color
Light Gray
Descriptions
Description
5-LB CHICO A-SEALING COMPOUND
Product Type
Sealing Compound
Chico A Sealing Compound
Long Description
Sealing Compound, 5 lb Tin, Light Gray, Odorless, 3 Specific Gravity, 72 h (Full Cure);60 to 70 mim (Hardness) Setting Time, -40 to +165 °F, 5.5 lb
Features
Form a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting at atmospheric pressure and at normal ambient temperatures.
Short Description
Sealing Compound, 5 lb, Light Gray
Special Features
Forms a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames th
extra long description
CRS-H CHICO A05 CHICO A SEALING COM
Additional Information
Container Capacity
5 lb
Container Type
Tin
Physical Form
Powder
Composition
Cement;alumina;chemicals;Bassanite (calcium sulfate hemihydrate);Haturite (tricalcium silicate)
odor
Odorless
specific gravity
3
Setting Time
72 h (Full Cure);60 to 70 mim (Hardness)
Operating Temperature Range
-40 to +165 °F
package quantity
1 CT;5 PK
dimensions
6.8800 IN X 5.0000 IN X 6.8800 IN
Manufacturer Information
Manufacturers Part Number
CHICO A05
Brand
Eaton
GTIN
00782274170206
UPC
782274170206
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight
5.5 lb
Weight per each
5.5
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 430

Location search:
These alternate items can be purchased instead of CHIC0A05.
Jump To:

Similar Items

Similar items are close alternatives to CHIC0A05, though they may not be 100% alike.

Sealing Compound, 80 Oz Can, 6 LB
  • MFR Part #: AC5A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($69.94) ·
AC5A - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$69.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHIC0A05 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AC5A Appleton Electric 00781381792561
CHICO-A05 Eaton Crouse-Hinds 00782274170206
SC5LB Killark 00783936571058
EYC5LB O-Z Gedney 00783126140002

* All prices subject to change.

Begin Live Chat