CGB196 - 1/2" Dia Male Cord Grip (.625-.750)

Eaton

  • $34.87 (Each)
  • $34.87 (Each)

  • $348.70 (Per 10)

In-Stock: 10 available locally (Andrews, TX) (change location)
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
CGB196
Manufacturer
Eaton
Manufacturer's Part Number
CGB196
Description
1/2" Dia Male Cord Grip (.625-.750)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 In Cable/Cord Size, 2.375 In Length, 1.656 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274131504 / 00782274131504
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.87 (Each)
Standard Packaging
$348.70 (Per 10)
Stock Availability
Andrews
10 (Check another store)
Odessa
75
All Stores
604
Resources
Images
 
 
CGB196 - Small Image
 
CGB196 - Large Image
Attachments
 
 
CGB196 - Specification Sheet
Brochures
 
 
CGB196 - Brochure
Tech Bulletins
 
 
CGB196 - Tech Bulletin
Other Links
 
 
CGB196 - Other
 
CGB196 - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
2.375 in
Diameter
1.656 in
Size
1/2 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 in Cable/Cord Size, 2.375 in Length, 1.656 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.55 lb
Short Description
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1/2" DIA MALE CORD GRIP (.625-.750)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB196 1/2 NPT MALE CORD/CAB
Additional Information
Cable/Cord Size
0.625 to 0.75 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;10 PK
dimensions
2.3800 IN X 1.6600 IN X 1.6600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB196
Model
CGB
GTIN
00782274131504
UPC
782274131504
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.55 lb
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 604

Location search:

* All prices subject to change.

Begin Live Chat