CDR6034 - 60A 3W 4P NEMA4X Pwrmate RCPT

Eaton

  • $512.83 (Each)
  • $512.83 (Each)

In-Stock: 0 available locally (Conroe, TX) (change location)
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
CDR6034
Manufacturer
Eaton
Manufacturer's Part Number
CDR6034
Description
60A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276918 / 00662276276918
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.83 (Each)
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
0
All Stores
23
Resources
Images
 
 
CDR6034 - Small Image
 
CDR6034 - Large Image
 
CDR6034 - Large Image
Attachments
 
 
CDR6034 - Specification Sheet
Brochures
 
 
CDR6034 - Brochure
Tech Bulletins
 
 
CDR6034 - Tech Bulletin
Other Links
 
 
CDR6034 - Other
 
CDR6034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V ac @ 50 to 400 Hz 250 V dc
Material
High Impact Strength Epoxy Powder Coated Copper Free Aluminum
Number of Wires
3
Wire Size
0.440 to 1.375 in (Cable Range)
Poles
4
amperage rating
60 Amp
Dimensions and Weight
Size
4-1/2 In Diameter X 4-1/4 In Length
Descriptions
Product Type
Powermate Receptacle
Long Description
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size
Features
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Short Description
60A4W4P Powermate Plug
Description
60A 3W 4P NEMA4X PWRMATE RCPT
extra long description
CRS-H CDR6034 RCPT PWRMT 60A 3W4P
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
Additional Information
for use with
Type P Cable
Standards Met
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
dimensions
4.2500 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CDR6034
GTIN
00662276276918
UPC
662276276918
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4X
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Houston RDC Area

Location Stock Available

A-L

Location Stock Available
Bridgeport
1 View Store
Kilgore
2 View Store

M-Z

Location Stock Available
Pleasanton
6 View Store
These alternate items can be purchased instead of CDR6034.
Jump To:

Similar Items

Similar items are close alternatives to CDR6034, though they may not be 100% alike.

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, ...
  • Our Part #: ADR6034
  • Conroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR6034
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($3,055.32) ·
ADR6034 - Appleton/Oz Gedney

Conroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$509.22

Each

QTY:
Each
Add
60A 3 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR642
  • Conroe Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR642
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($499.14) ·
VR642 - Hubbell--Killark

Conroe Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$499.14

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat