VR642 - 3W4P 60A Receptacle

Killark

  • $425.21 (Each)
  • $425.21 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
VR642
Manufacturer
Killark
Manufacturer's Part Number
VR642
Description
3W4P 60A Receptacle
60A 3 Pole 4 Wire Receptacle Assembly
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834504 / 0783936834504 / 00783936834504
Weight per unit
2.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$425.21 (Each)
Resources
Images
 
 
VR642 - Small Image
 
VR642 - Large Image
Attachments
 
 
VR642 - Specification Sheet
Brochures
 
 
VR642 - Brochure
Other Links
 
 
VR642 - Other
 
VR642 - Other
 
VR642 - Other
Features
Voltage Rating
250;600
Number of Wires
3
Poles
4
amperage rating
60
Wire Size
extra flex: #6-#4;Regular stranding: #6-#4
Dimensions and Weight
Size
4.5 in x 4.25 in x 4.66 in
Descriptions
Description
3W4P 60A RECEPTACLE
Product Type
60A 3W4P Recp Assy
extra long description
KLRK VR642 60A 3W4P RECP ASSY
Long Description
60A 3 Pole 4 Wire Receptacle Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Manufacturers Part Number
VR642
Brand
KILLARK
series
VersaMate
GTIN
00783936834504
UPC
783936834504
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
2.61
Carton
1
Uses, Certifications, and Standards
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
nema rating
NEMA 3, 4, 4x
standard
UL, CSA
environmental conditions
Wet and hazardous locations
You must have an account to view stock levels
These alternate items can be purchased instead of VR642.
Jump To:

Similar Items

Similar items are close alternatives to VR642, though they may not be 100% alike.

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, ...
  • Our Part #: ADR6034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR6034
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,959.14)
ADR6034 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$493.19

Each

QTY:
Each
Add
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder ...
  • Our Part #: CDR6034
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CDR6034
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($485.17)
CDR6034 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$485.17

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-...
  • Our Part #: AR642
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AR642
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,247.84)
AR642 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,247.84

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-...
  • Our Part #: AR648
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR648
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,247.84)
AR648 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,247.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VR642 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR6034 Appleton Electric 00781381186421
AR642 Eaton Crouse-Hinds 00782274062709
AR648 Eaton Crouse-Hinds 00782274063218
HBL460RS2W Hubbell Wiring Device-Kellems 00783585010649
VR642 Killark 00783936834504
JRF634H Thomas & Betts 00708917155317
JRS634H Thomas & Betts 00708917195931

* All prices subject to change.