APJ3385 - 30A 2W3P Mate Plug (.39-.875)

Eaton Crouse-Hinds

  • $995.80 (Each)
  • $995.80 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
APJ3385
Manufacturer
Eaton Crouse-Hinds
Manufacturer's Part Number
APJ3385
Description
30A 2W3P Mate Plug (.39-.875)
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Two-Wire, Three-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274046709 / 00782274046709
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$995.80 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
APJ3385 - Small Image
 
APJ3385 - Large Image
 
APJ3385 - Large Image
 
APJ3385 - Large Image
Attachments
 
 
APJ3385 - Specification Sheet
Other Links
 
 
APJ3385 - Other
 
APJ3385 - Other
 
APJ3385 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Material
Copper-Free Aluminum
Poles
3
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Dimensions and Weight
Length
10-1/8
Descriptions
Description
30A 2W3P MATE PLUG (.39-.875)
Extra Long Description
CRH APJ3385 30A 2W3P ARK PLG CAB GR
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Product Type
30A 2W3P Ark PLG Cab Grip Fast RNG
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Additional Information
Cord Type
0.875 To 1.700 In
Dimensions
6.5000 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Brand
Eaton Crouse-Hinds
Manufacturers Part Number
APJ3385
GTIN
00782274046709
UPC
782274046709
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
Contact Manufacturer ,Contactar al fabricante
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of APJ3385.
Jump To:

Similar Items

Similar items are close alternatives to APJ3385, though they may not be 100% alike.

Cross Referenced

These items are similar to APJ3385 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP3023BC Appleton Electric 00781381440394
APJ3385 Eaton Crouse-Hinds 00782274046709
NPJ3383 Eaton Crouse-Hinds 00782274253985
NPJ3384 Eaton Crouse-Hinds 00782274253992
HBL330PS2W Hubbell Wiring Device-Kellems 00783585010069
VP3385 Killark 00783936834023
JPS323H Thomas & Betts 00708917207481

* All prices subject to change.

Begin Live Chat