AMR3 - 3/4" 3G STL Adj Mud Ring

Eaton

  • $56.92 (Each)
  • $56.92 (Each)

  • $1,422.98 (Per 25)

  • $5,691.90 (Per 100)
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
AMR3
Manufacturer
Eaton
Manufacturer's Part Number
AMR3
Description
3/4" 3G STL Adj Mud Ring
Eaton'S Crouse-Hinds Series Adjustable Mud Ring, 3/4" to 1-1/2" Raised Adjustable, Commercial Grade, Steel, Three-Gang, #8-32 Screw Hole, Used With 4" Square Outlet Boxes, 10.4 Cubic Inch Capacity
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662277059855 / 00662277059855
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.92 (Each)
Carton
$56.92 (Each)
Standard Packaging
$1,422.98 (Per 25)
Resources
Attachments
 
 
AMR3 - Specification Sheet
Tech Bulletins
 
 
AMR3 - Tech Bulletin
Images
 
 
AMR3 - Large Image
 
AMR3 - Small Image
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
Steel
Material, Color, and Finish
Color
Colorless
Descriptions
Description
3/4" 3G STL ADJ MUD RING
Product Type
3G Adjustable Mud Ring
Construction
Pre-galvinized steel
Special Features
Three Gang, 3/4 To 1-1/2 In Raised Adjustable, Weight 78 Lb per 100
Long Description
Eaton's Crouse-Hinds series Adjustable Mud Ring, 3/4" to 1-1/2" raised adjustable, Commercial grade, steel, three-gang, #8-32 screw hole, used with 4" square outlet boxes, 10.4 cubic inch capacity
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
extra long description
B-LINE AMR3 3G ADJUSTABLE MUD RING
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
dimensions
8.7500 IN X 1.0000 IN X 4.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AMR3
GTIN
00662277059855
UPC
662277059855
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Adjustable mud ring
Packaging
Weight per each
0.89
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat