670 - 2" STL FM7 Cond Body CVR

Eaton

  • $30.76 (Each)
  • $30.76 (Each)

  • $615.20 (Per 20)

In-Stock: 18 available locally (Lawrence, KS) (change location)
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
670
Manufacturer
Eaton
Manufacturer's Part Number
670
Description
2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 2 In Trade Size, 7 In Length, Wedge Nut, 0.44 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274004204 / 00782274004204
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.76 (Each)
Standard Packaging
$615.20 (Per 20)
Stock Availability
Lawrence
18 (Check another store)
Lenexa
16
All Stores
2,988
Resources
Images
 
 
670 - Small Image
 
670 - Large Image
Attachments
 
 
670 - Specification Sheet
Tech Bulletins
 
 
670 - Tech Bulletin
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
Steel
Dimensions and Weight
Length
7 in
Width
0.84
Height
7
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 2 in Trade Size, 7 in Length, Wedge Nut, 0.44 lb/EA
Short Description
Blank Cover, 2 ", Form 7 Body, Steel
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Description
2" STL FM7 COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H 670 2 WDGNUT SHT STEEL FORM 7
Additional Information
Mounting Type
Wedge Nut
body type
Form 7
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;20 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
670
GTIN
00782274004204
UPC
782274004204
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
2 in
Packaging
Weight
0.44 lb/EA
Weight per each
0.44
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,988

Location search:

* All prices subject to change.

Begin Live Chat