370F - 1" Cond Body CVR

Eaton

  • $22.40 (Each)
  • $22.40 (Each)

  • $224.00 (Per 10)

In-Stock: 119 available locally (Baton Rouge, LA) (change location)
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
370F
Manufacturer
Eaton
Manufacturer's Part Number
370F
Description
1" Cond Body CVR
Blank Cover, Form 7 Body Type, 1 In Trade Size, 1.75 In Length, Wedge Nut, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002804 / 00782274002804
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.40 (Each)
Standard Packaging
$224.00 (Per 10)
Stock Availability
Baton Rouge
119 (Check another store)
All Stores
878
Resources
Images
 
 
370F - Small Image
 
370F - Large Image
Attachments
 
 
370F - Specification Sheet
Tech Bulletins
 
 
370F - Tech Bulletin
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
FERALOY IRON ALLOY
Dimensions and Weight
Length
1.75 in
Width
1.06
Height
5
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 1 in Trade Size, 1.75 in Length, Wedge Nut, 0.6 lb/EA
Short Description
Blank Cover, 1 ", Form 7 Bodyl, 1.75" Length, Feraloy
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1" COND BODY CVR
extra long description
CRS-H 370F 1 WDGNUT CST IRON FORM 7
Additional Information
body type
Form 7
Mounting Type
Wedge Nut
for use with
Condulet(R) Conduit Body
Standards Met
Federal Specification W-C-586D;UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
370F
Brand
Eaton
GTIN
00782274002804
UPC
782274002804
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
1 in
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 370F.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 370F.

Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover With Integral Gasket, ...
  • Our Part #: 370FG
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 370FG
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($730.75) ·
370FG - Crouse-Hinds

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.23

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 370F, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover, Cast Aluminum, 1"
  • Our Part #: 370FSA
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 370F SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($741.75) ·
370FSA - Crouse-Hinds

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 370F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
370F Appleton Electric 00781381507530
370F Eaton Crouse-Hinds 00782274002804
370C Killark 00783936010359
370F O-Z Gedney 00783126763225
370F Thomas & Betts 00786210924120
773G Topaz 00751338869653

* All prices subject to change.

Begin Live Chat