163 - 1-1/4" Rigid Set/Screw Cond Coupling

Eaton

  • $22.52 (Each)
  • $22.52 (Each)

  • $225.23 (Per 10)

  • $2,252.30 (Per 100)
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
163
Manufacturer
Eaton
Manufacturer's Part Number
163
Description
1-1/4" Rigid Set/Screw Cond Coupling
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564101631 / 00784564101631
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.52 (Each)
Carton
$22.52 (Each)
Standard Packaging
$225.23 (Per 10)
Resources
Tech Bulletins
 
 
163 - Tech Bulletin
Attachments
 
 
163 - Specification Sheet
Images
 
 
163 - Small Image
 
163 - Large Image
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
Steel
Descriptions
Product Type
1 1/4 RGD SS CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Description
1-1/4" RIGID SET/SCREW COND COUPLING
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1-1/4"
Special Features
Concrete Tight
extra long description
MIDWEST 163 1 1/4 RGD SS CPL
Additional Information
dimensions
2.7500 IN X 2.1900 IN X 2.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564101631
UPC
784564101631
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Set screw type coupling
Packaging
Weight per each
0.76
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 163.
Jump To:

Cross Referenced

These items are similar to 163 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SNTCC125 Appleton Electric 00781381121170
3603 Bridgeport Fittings 00781747036032
163 Eaton Crouse-Hinds 00784564101631
29125 O-Z Gedney 00783126727159
3025 Raco 00050169030257
8424 Thomas & Betts 00786210084244
HK104 Thomas & Betts 00785991415360
3024 Raco 00050169030240
684S Topaz 00751338172029

* All prices subject to change.

Begin Live Chat