11DC - 1/2 Zinc Die Cast Locknut

Crouse-Hinds

  • $0.43 (Each)
  • $0.43 (Each)

  • $43.17 (Per 100)

  • $172.68 (Per 400)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11DC
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
11DC
Description
1/2 Zinc Die Cast Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Zinc Die Cast, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277003919 / 00662277003919
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.43 (Each)
Carton
$172.68 (Per 400)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
11DC - Small Image
 
11DC - Large Image
Attachments
 
 
11DC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2 ZINC DIE CAST LOCKNUT
Extra Long Description
CRS-H 11DC 1/2 ZINC DIE CAST LOCKNU
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Zinc die cast, 1/2"
Product Type
1/2 Zinc Die Cast Locknut
Additional Information
Dimensions
1.0000 IN X 0.1000 IN X 1.0000 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
11DC
GTIN
00662277003919
UPC
662277003919
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit Locknut
Packaging
Weight per each
0.01
Carton
400
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat