FL3K5 - 5A Eei-Nema Type K Fuse Link Removable Buttonhead

CPS

  • $16.88 (Each)
  • $16.88 (Each)

  • $253.20 (Per 15)
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
FL3K5
Manufacturer's Part Number
Description
5A Eei-Nema Type K Fuse Link Removable Buttonhead
Fuse Link, Capacitor Bank Protection;Feeder Protection;Medium Voltage Fused Cutout;Primary Side Transformer Protection Application, No Blown Fuse Indicator, 5 A Current Rating, 0.75 In;19 MM Diameter, Single Element Type, High Voltage Distribution Cut-Out;Pen Fuse Cutout For Use With, 1 to 200 A Fuse Rating, Type K Fuse Type, 8 Ka Interrupt Rating, 23 In;584 MM Overall Length, 25 CT Package Quantity, Ansi C37-42;IEC Standard 60282-2;Ieee STD C37.41 Standard;Ieee STD C57.42(TM) Standard, 27 KV Voltage Ratin
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712145930
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.88 (Each)
Carton
$253.20 (Per 15)
Stock Availability
Local Store
Find nearby stock
All Stores
60
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Distribution Centers

Location Stock Available
Longview
32 View Store

A-L

Location Stock Available
Kilgore
28 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat