SE0W43PCS - 4/3 Seoow PCS

Cables & Cords

  • $8.13 (Per Foot)
  • $8.13 (Per Foot)

  • $8,133.82 (Per 1,000 Feet)

In-Stock: 125 available locally (Stillwater, OK) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE0W43PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
224220408
Description
4/3 Seoow PCS
4/4 Seoow Seoprene 250R
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88197500077
Weight per unit
0.677 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.13 (Per Foot)
Reel
$8.13 (Per Foot)
Stock Availability
Stillwater
125 Feet (Check another store)
Tulsa
0 Feet
All Stores
1,856 Feet
Resources
Images
 
 
SE0W43PCS - Large Image
Attachments
 
 
SE0W43PCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Stranding
96/24 STRANDS
Number of Conductors
4
Conductor Size
4 AWG
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
BLACK, WHITE, RED, GREEN
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
1.104 INCH
Length
250 ft
Descriptions
Description
4/3 SEOOW PCS
Product Type
Portable Cord
extra long description
SEOOW TYPE; 250 FT; 1.104 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTO
Long Description
PORTABLE CORD, SEOOW TYPE; 250 FT; 1.104 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 70 Ampere; Insulation Thickness 0.05 Inch
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
224220408
Model
224
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight per foot
0.677
Carton
1
Uses, Certifications, and Standards
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Temperature Rating
-50 TO 105 DEG C
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SE0W43PCS.
Jump To:

Similar Items

Similar items are close alternatives to SE0W43PCS, though they may not be 100% alike.

4-96 Cu 3/C Black/White/Green Seoow Seoprene Black 105C 600V Poly Non-Ul/Non-Csa...
  • MFR Part #: 59833101
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($2,551.59) ·
223220408 - Cables & Cords

Check local availability

Total Availability: In Stock

Book Price

$10.21

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat