SE00W143BK500 - 14/3 Seoow 600V Black Cord 500'Reel

Cables & Cords

  • $1.48 (Per Foot)
  • $1.48 (Per Foot)

  • $737.88 (Per 500 Feet)

  • $1,475.77 (Per 1,000 Feet)

In-Stock: 500 available locally (Atlanta, GA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W143BK500
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039801
Description
14/3 Seoow 600V Black Cord 500'Reel
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 18 A, Black, Green, White, 3 Conductors, 500 FT Overall Length, 0.525 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.15 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039492 / 00032886039492
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.48 (Per Foot)
Reel
$737.88 (Per 500 Feet)
Stock Availability
Atlanta
500 Feet (Check another store)
All Stores
21,754 Feet
Resources
Images
 
 
SE00W143BK500 - Small Image
 
SE00W143BK500 - Large Image
 
SE00W143BK500 - Large Image
 
SE00W143BK500 - Video
Attachments
 
 
SE00W143BK500 - Specification Sheet
Other Links
 
 
SE00W143BK500 - Other
 
SE00W143BK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
18 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;White
Dimensions and Weight
Overall Length
500 ft
Descriptions
Description
14/3 SEOOW 600V BLACK CORD 500'REEL
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 18 A, Black, Green, White, 3 Conductors, 500 ft Overall Length, 0.525 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.15 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
500 ft Portable Cord, Stranded, 14/3 AWG SEOOW, 0.525 in
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 55039801 14-41 CU 3/C BLACK/WHI
Additional Information
Solid/Strand
Stranded
Core Strands
41/30 mm
outside diameter
0.525 in
Insulation Thickness
0.045 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039801
GTIN
00032886039492
UPC
032886039492
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight
0.15 lb/ft
Weight per foot
0.14
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SE00W143BK500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SE00W143BK500.

14/3 Seoow 600V Black Cord 500'Reel
  • Our Part #: 223270508
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($737.88) ·
223270508 - Cables & Cords

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$1.48

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SE00W143BK500, though they may not be 100% alike.

Portable Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 250 FT...
  • Our Part #: SE00W143BK250
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55039807
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($368.94) ·
SE00W143BK250 - Cables & Cords

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$1.48

Per Foot

QTY:
Feet
Add
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper C...
  • Our Part #: SE00W143BK1000
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55039802
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,475.77) ·
SE00W143BK1000 - Cables & Cords

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.48

Per Foot

QTY:
Feet
Add
Portable Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, Reel P...
  • Our Part #: SE00W143PCS
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SE00W143PCS
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.48) ·
SE00W143PCS - Cables & Cords

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$1.48

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat