947644502 - 16/4 Yellow Speaker Wire

Southwire

  • $0.84 (Per Foot)
  • $0.84 (Per Foot)

  • $418.80 (Per 500 Feet)

  • $837.60 (Per 1,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
947644502
Manufacturer
Southwire
Manufacturer's Part Number
947644502
Description
16/4 Yellow Speaker Wire
Unshielded Audio Cable, CL3 (Ul) Type; 500 FT; 0.224 Inch Outer Diameter; Bare Copper Conductor Material; Ul 13 Approval; Communication, Intercom/P.A System, Power Limited Circuit, Sound/Audio Application; 300 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Unshielded Cable Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
029892430863
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.84 (Per Foot)
Carton
$418.80 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Attachments
 
 
947644502 - Specification Sheet
Images
 
 
947644502 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG STRANDED
Number Of Conductors
4
Voltage Rating
300 V
Material, Color, and Finish
Color Code
Black, Red, Green, White
Conductor Material
Bare Copper
Insulation Material
FOAM POLYPROPYLENE
Jacket Color
YELLOW
Jacket Material
PVC
Dimensions and Weight
Length
500 ft
Outer Diameter
0.224 INCH
Descriptions
Additional Information
Applicable Standard NEC 725; Insulation Thickness 0.009 Inch; Jacket Thickness 0.02 Inch
Commodity Description
Non-Plenum Unshlded Multicond Cable
Description
16/4 YELLOW SPEAKER WIRE
Extra Long Description
CL3 (UL) TYPE; 500 FT; 0.224 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13 APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, POWER LIMITED CIRCUIT, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 75 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); FOAM POLYPROPYLENE INSULATION MATERIAL; 16 AWG STRANDED CONDUCTOR SIZE; BLACK, RED, GREEN, WHITE COLOR CODE; PVC JACKET MATERIAL; YELLOW JACKET COLOR; SOUNDSATIONAL[TM], SIGNAL[R] BRAND; APPLICABLE STANDARD NEC 725; INSULATION THICKNESS 0.009 INCH; JACKET
Long Description
UNSHIELDED AUDIO CABLE, CL3 (UL) TYPE; 500 FT; 0.224 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13 APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, POWER LIMITED CIRCUIT, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING
Product Type
Unshielded Audio Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
947644502
Model
94764
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CL3 (UL)
Packaging
Weight per foot
0.05
Carton
500
Uses, Certifications, and Standards
Application
Communication, Intercom/P.A System, Power Limited Circuit, Sound/Audio
Approval
UL 13
Temperature Rating
-20 TO 75 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area