553050407 - 18/5 Thermostat Wire

Cables & Cords

  • $93.46 (Per 250 Feet)
  • $0.37 (Per Foot)

  • $93.46 (Per 250 Feet)

  • $373.85 (Per 1,000 Feet)

  • $747.70 (Per 2,000 Feet)

In-Stock: 500 available locally (Mansfield, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
553050407
Manufacturer
Cables & Cords
Manufacturer's Part Number
64169602
Description
18/5 Thermostat Wire
Thermostat Wire, Solid, 5 Conductors, #18 Awg Conductor Size, 150 V, 250 FT Overall Length, 0.17 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue;Yellow, -20 °C Operating Temperature, +60 °C Operating Temperature, 31 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892354183 / 00029892354183
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$0.37 (Per Foot)
Carton
$93.46 (Per 250 Feet)
Standard Packaging
$747.70 (Per 2,000 Feet)
Stock Availability
Mansfield
500 Feet (Check another store)
DFW RDC
5,250 Feet
All Stores
57,250 Feet
Resources
Images
 
 
553050407 - Small Image
 
553050407 - Large Image
 
553050407 - Large Image
Attachments
 
 
553050407 - Specification Sheet
Other Links
 
 
553050407 - Other
 
553050407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Voltage Rating
150 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene
Color
Red;White;Green;Blue;Yellow
Dimensions and Weight
Overall Length
250 ft
Descriptions
Product Type
Thermostat Wire
Description
18/5 THERMOSTAT WIRE
Long Description
Thermostat Wire, Solid, 5 Conductors, #18 AWG Conductor Size, 150 V, 250 ft Overall Length, 0.17 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue;Yellow, -20 °C Operating Temperature, +60 °C Operating Temperature, 31 lb/mft
Short Description
Thermostat Wire, Solid, 18 AWG, 5 Conductors, Copper Conductor
Additional Information
Fast and Easy Cable Access
extra long description
SWC 553050407 THERMOSTAT WIRE - 18/
Additional Information
Solid/Strand
Solid
outside diameter
0.17 in
Insulation Thickness
0.006 in
Cable Shape
Round
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL 13;cUL Listed;NEC 725
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
64169602
GTIN
00029892354183
UPC
029892354183
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Availability
minimum qty
250
Packaging
Package Type
Roll
Weight per foot
0.03
Carton
250
Package
2000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 553050407.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 553050407.

Multi-Conductor Cu 600V Epr XHHW-2 Cpe Control Cable
  • Our Part #: BEL185PJ
  • Mansfield Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 59194999
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($93.46) · 1,000 Feet ($373.85) ·
BEL185PJ - Cables & Cords

Mansfield Availability: In Stock

Total Availability: In Stock

Book Price

$0.37

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat