553030507 - 18/3 Thermostat Cable

Cables & Cords

  • $135.63 (Per 500 Feet)
  • $0.27 (Per Foot)

  • $135.63 (Per 500 Feet)

  • $271.26 (Per 1,000 Feet)

  • $542.52 (Per 2,000 Feet)

In-Stock: 500 available locally (Prosper, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
553030507
Manufacturer
Cables & Cords
Manufacturer's Part Number
64168802
Description
18/3 Thermostat Cable
Thermostat Cable, Solid, 3 Conductors, #18 Awg Conductor Size, 150 V, 500 FT Overall Length, 0.14 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green, -20 °C Operating Temperature, +60 °C Operating Temperature, 19 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892353940 / 00029892353940
Weight per unit
0.019 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.27 (Per Foot)
Carton
$135.63 (Per 500 Feet)
Standard Packaging
$542.52 (Per 2,000 Feet)
Stock Availability
Prosper
500 Feet (Check another store)
DFW RDC
2,000 Feet
All Stores
71,750 Feet
Resources
Images
 
 
553030507 - Small Image
 
553030507 - Large Image
 
553030507 - Large Image
Attachments
 
 
553030507 - Specification Sheet
Other Links
 
 
553030507 - Other
 
553030507 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Voltage Rating
150 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene
Color
Red;White;Green
Dimensions and Weight
Overall Length
500 ft
Descriptions
Description
18/3 THERMOSTAT CABLE
Product Type
Thermostat Cable
Long Description
Thermostat Cable, Solid, 3 Conductors, #18 AWG Conductor Size, 150 V, 500 ft Overall Length, 0.14 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green, -20 °C Operating Temperature, +60 °C Operating Temperature, 19 lb/mft
Short Description
Thermostat Cable, Solid, 18 AWG, 3 Conductors, Copper Conductor
Additional Information
Fast and Easy Cable Access
extra long description
SWC 553030507 THERMOSTAT WIRE - 18/
Additional Information
Solid/Strand
Solid
outside diameter
0.14 in
Insulation Thickness
0.006 in
Standards Met
UL 13;cUL Listed;NEC 725
Made in USA
yes
Cable Shape
Round
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
64168802
GTIN
00029892353940
UPC
029892353940
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Availability
minimum qty
500
Packaging
Weight
19 lb/mft
Package Type
Roll
Weight per foot
0.019
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 553030507.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 553030507.

Multi-Conductor Cu 600V Epr XHHW-2 Cpe Control Cable
  • Our Part #: BEL183PJ
  • Prosper Availability: 500 Feet
  • Total Availability: In Stock
  • MFR Part #: 59194799
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($135.63) · 2,000 Feet ($542.52) ·
BEL183PJ - Cables & Cords

Prosper Availability: In Stock

Total Availability: In Stock

Book Price

$0.27

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat