224490402 - 10/4 Seoow Yellow 250'

Cables & Cords

  • $3.71 (Per Foot)
  • $3.71 (Per Foot)

  • $926.31 (Per 250 Feet)

  • $3,705.24 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
224490402
Manufacturer
Cables & Cords
Manufacturer's Part Number
224496402
Description
10/4 Seoow Yellow 250'
10/4 Seoow Suprene 250ko
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.3 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.71 (Per Foot)
Carton
$3.71 (Per Foot)
Standard Packaging
$926.31 (Per 250 Feet)
Resources
Attachments
 
 
224490402 - Specification Sheet
Images
 
 
224490402 - Small Image
 
224490402 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Stranding
104/30 STRANDS
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Jacket Color
YELLOW
Conductor Material
Bare Copper
Color Code
BLACK, WHITE, RED, GREEN
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
0.705 INCH
Descriptions
Product Type
Portable Power Cable
extra long description
SEOOW TYPE; 0.705 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT AND LIGHTING, TEMPORARY POWER DISTRIBUTION EQUIPMENT, INDOOR AND OUTDOOR PORTABLE POWER APPLICATION; 600 V VOLTAGE RATING; -60 TO 105 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 10 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESIS
Long Description
PORTABLE POWER CABLE, SEOOW TYPE; 0.705 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Description
10/4 SEOOW YELLOW 250'
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 25 Ampere; Insulation Thickness 0.045 Inch
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
224496402
Model
224
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Weight per foot
0.3
Carton
1
Package
250
Uses, Certifications, and Standards
Approval
UL 62, CSA C22.2, MSHA
Temperature Rating
-60 to 105 Deg C
Application
Industrial Control, Motor Control, Pushbutton Remote Control, Robotic System, Stage Equipment and Lighting, Temporary Power Distribution Equipment, Indoor and Outdoor Portable Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 224490402.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 224490402.

10 4/C Cu Yellow Seoow/Stoow(Tpe) 105*C Poly
  • Our Part #: 65579501
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 65579501
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($926.31) ·
65579501 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.71

Per Foot

QTY:
Feet
Add
10/4 Seoow Yellow 250'
  • Our Part #: 224496402
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($926.31) ·
224496402 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.71

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat