XHHW10STWH500 - Cu XHHW #10 STR White 500'

Copper

  • $0.50 (Per Foot)
  • $0.50 (Per Foot)

  • $248.94 (Per 500 Feet)

  • $497.87 (Per 1,000 Feet)

In-Stock: 500 available locally (Gonzales, LA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW10STWH500
Manufacturer
Copper
Manufacturer's Part Number
37112003
Description
Cu XHHW #10 STR White 500'
XHHW 10 STR Cu We 500SP
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886240119 / 00032886240119
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.50 (Per Foot)
Reel
$248.94 (Per 500 Feet)
Stock Availability
Gonzales
500 Feet (Check another store)
Baton Rouge
0 Feet
All Stores
15,500 Feet
Resources
Images
 
 
XHHW10STWH500 - Small Image
 
XHHW10STWH500 - Large Image
Attachments
 
 
XHHW10STWH500 - Specification Sheet
Other Links
 
 
XHHW10STWH500 - Other
 
XHHW10STWH500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Dimensions and Weight
Length
500
Descriptions
Description
CU XHHW #10 STR WHITE 500'
Features
Southwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Product Type
XHHW 10 STR Cu We 500SP
extra long description
SWC 37112003 XHHW 10 Str Cu We 500S
Short Description
XHHW 10 Str Cu We 500Sp
Long Description
XHHW 10 Str Cu We 500Sp
Manufacturer Information
Brand
Copper
Manufacturers Part Number
37112003
GTIN
00032886240119
UPC
032886240119
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Packaging
Weight per foot
0.04
Carton
500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,500 Feet

Location search:
These alternate items can be purchased instead of XHHW10STWH500.
Jump To:

Similar Items

Similar items are close alternatives to XHHW10STWH500, though they may not be 100% alike.

600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-He...
  • MFR Part #: 37112001
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($1,244.68) ·
XHHW10STWH2500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$1,244.68

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat