UF62WG - Uf-B 6/2WG Cable 125'

Copper

  • $2.26 (Per Foot)
  • $2.26 (Per Foot)

  • $2,257.53 (Per 1,000 Feet)

In-Stock: 2,710 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF62WG
Manufacturer
Copper
Manufacturer's Part Number
UF-B-6/2-CU-WG-125CL
Description
Uf-B 6/2WG Cable 125'
Uf-B Type; 125 FT; 770 Mil X 338 Mil Outer Diameter; Annealed Soft Copper Conductor Material; Ul 83/493 Approval; 600 V Voltage Rating; 55 Ampere Current Rating; 90 Deg C Temperature Rating; 303 LB/MFT Weight; 2 Conductor(S); PVC Insulation Material; With Ground Wire; 6 Awg Conductor Size; Nylon Jacket Material; Coil Package Type; 7 Strands Stranding; 10 Awg Ground Conductor Size
Slang Terms
220 Wire, Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121614 - Building cable
UPC/GTIN
980100266202 / 00980100266202
Weight per unit
0.304 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.26 (Per Foot)
Reel
$2.26 (Per Foot)
Stock Availability
Nacogdoches
2,710 Feet (Check another store)
All Stores
7,061 Feet
Resources
Images
 
 
UF62WG - Large Image
 
UF62WG - Large Image
 
UF62WG - Large Image
Attachments
 
 
UF62WG - Specification Sheet
 
UF62WG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Current Rating
55 AMPERE
Conductor Size
6 AWG
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Conductor Material
ANNEALED SOFT COPPER
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
125 FT
Outer Diameter
770 MIL X 338 MIL
Descriptions
Product Type
Underground Feeder Cable
Description
UF-B 6/2WG CABLE 125'
Long Description
UNDERGROUND FEEDER CABLE, UF-B TYPE; 125 FT; 770 MIL X 338 MIL OUTER DIAMETER; ANNEALED SOFT COPPER CONDUCTOR MATERIAL; UL 83/493 APPROVAL; 600 V VOLTAGE RATING; 55 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 303 LB/MFT WEIGHT; 2 CONDUCTOR(S)
Commodity Description
COPPER NON-METALLIC CABLE-UF-NMCB-UG-NMWU
similar brands
Romex®
Also Known As...
220 Wire
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
Additional Information
Ground Conductor Size
10 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Manufacturers Part Number
UF-B-6/2-CU-WG-125CL
Brand
Copper
GTIN
00980100266202
UPC
980100266202
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
UF-B
Packaging
Weight
303 LB/MFT
Package Type
Coil
Weight per foot
0.304
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 83/493
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UF62WG.
Jump To:

Similar Items

Similar items are close alternatives to UF62WG, though they may not be 100% alike.

Ufb 6/2 G 1000R
  • Our Part #: UF62WG1000
  • Nacogdoches Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 21469206
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,257.53) ·
UF62WG1000 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,257.53

Per 1,000 Feet

QTY:
Feet
Add
Ufb 6/2 G 500R
  • MFR Part #: 21469201
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,128.76) ·
UF62WG500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$2.26

Per Foot

QTY:
Feet
Add
Uf-B 6/2WG Cable PCS
  • Our Part #: UF62WGPCS
  • Nacogdoches Availability: 1,710 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.26) ·
UF62WGPCS - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.26

Per Foot

QTY:
Feet
Add
Ufb 6/2 G 125C
  • MFR Part #: 21469202
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 125 Feet ($282.19) ·
UF62WG125 - Copper

Check local availability

Total Availability: In Stock

Book Price

$282.19

Per 125 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat