THHN8WH500 - THHN 8 STR White 500'

Copper

  • $0.64 (Per Foot)
  • $0.64 (Per Foot)

  • $319.09 (Per 500 Feet)

  • $638.18 (Per 1,000 Feet)

In-Stock: 500 available locally (New Orleans, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN8WH500
Manufacturer
Copper
Manufacturer's Part Number
20489112
Description
THHN 8 STR White 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886231100 / 00032886231100
Weight per unit
0.063 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.64 (Per Foot)
Reel
$319.09 (Per 500 Feet)
Stock Availability
New Orleans
500 Feet (Check another store)
Baton Rouge
1,000 Feet
All Stores
261,030 Feet
Resources
Images
 
 
THHN8WH500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN8WH500 - Large Image
 
THHN8WH500 - Large Image
 
THHN8WH500 - Large Image
 
THHN8WH500 - Video
Attachments
 
 
THHN8WH500 - Specification Sheet
Other Links
 
 
THHN8WH500 - Other
 
THHN8WH500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A (60°C);50 A (75°C);55 A (90°C)
Conductor Size
#8 AWG
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Annealed Copper
Color
White
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 8 AWG, Stranded, Annealed Copper, Yellow, 500
Description
THHN 8 STR WHITE 500'
extra long description
SWC 20489112 THHN 8 Str Cu SIM We 5
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
outside diameter
213 mil
Insulation Thickness
30 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;VW-1;UL Listed;cULus Listed
Made in USA
yes
Number of Strands
19
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20489112
GTIN
00032886231100
UPC
032886231100
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Package Type
Spool
Weight
63 lb/mft
Weight per foot
0.063
Carton
500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 261,030 Feet

Location search:
These alternate items can be purchased instead of THHN8WH500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN8WH500.

THHN 8 STR White 500'
  • Our Part #: THHN8STRWHI
  • New Orleans Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: WRE
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.64) ·
THHN8STRWHI - WRE

New Orleans Availability: In Stock

Total Availability: In Stock

Book Price

$0.64

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to THHN8WH500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN8WH1000
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20489106
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($638.18) ·
THHN8WH1000 - Copper

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$638.18

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN8WH5000
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20489107
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($3,190.90) ·
THHN8WH5000 - Copper

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,190.90

Per 5,000 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN8WHPCS
  • New Orleans Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: THHN8WHPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.64) ·
THHN8WHPCS - Copper

New Orleans Availability: In Stock

Total Availability: In Stock

Book Price

$0.64

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat